Apply to be a TradeMaster!
Main product image of 4 Wire Zone Valve Actuator
Magnifying glass
Hover image to zoom

4 Wire Zone Valve Actuator

Brand:
Zurn
SKU:
QHMBMVDS
Rating:
(1)
Q&A:
(0)
4 Wire Zone Valve Actuator
Magnifying glass
Hover image to zoom
QHMBMVDS has been discontinued
Discontinued November 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Wattage
3 Watts
Product Highlight: Amperage
1.5 Amps

Description

–
Zurn 4 Wire Zone Valve Actuator allowing for individual zone control of QickZone® and AccuFlow® Heating Manifold. Unit operates on 24V AC, 3W. End switch is rated at 1.5A. Complete with pop up operating indicator, integral end switch, and snap on/off manifold attachment. Unit operates up to a maximum ambient air temperature of 122° F (50°C)

Specs

–
Voltage:

24 VAC

Wattage:

3

Amperage:

1.5

Type:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

My radiant floor heating system is now 12 years old and one of the manifold valve actuators went bad. They are hard to find, but SupplyHouse had them. Ordering was easy and shipping time was good. Thank you SupplyHouse.
Bill B.
Melville NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?