Apply to be a TradeMaster!
Main product image of 3/4" to 1" Repair Kit for 950XL
Magnifying glass
Hover image to zoom
3/4" to 1" Repair Kit for 950XL
Magnifying glass
Hover image to zoom
$52.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" - 1"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Used With
950XL
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Female Threaded Connection

Specs

–
Size:

3/4" - 1"

Max Pressure (PSI):

175

Used With:

950XL

Max Temp (F):

180°F

Hydrostatic Test Pressure:

350 PSI

Material:

Cast Bronze

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy