Apply to be a TradeMaster!
4" Repair Kit for 950
4" Repair Kit for 950
$170.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Cast Bronze
Product Highlight: Used With
950

Description

–
4" Repair Kit for 950 Includes:
  • 2 Seal Rings
  • 2 O-Rings, Cover
  • Specs

    –
    Size:

    4"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Application:

    Plumbing

    Max Temp (F):

    180°F

    Material:

    Cast Bronze

    Used With:

    950

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy