Apply to be a TradeMaster!
Main product image of 1/2" IP Automatic Trap Primer (Bronze)
Magnifying glass
Hover image to zoom

1/2" IP Automatic Trap Primer (Bronze)

Brand:
Zurn
SKU:
Z1022-XL-1/2-IP
Rating:
(1)
Q&A:
(0)
1/2" IP Automatic Trap Primer (Bronze)
Magnifying glass
Hover image to zoom
$143.87 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Color
Chrome
Product Highlight: Length (Inches)
4-3/16" Length
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"

Description

–
Technical Specs:
  • Item: Trap Primer
  • Type: Automatic
  • Material of Construction: Bronze
  • Color/Finish: Chrome
  • Length: 4-3/16"
  • Pipe Diameter: 1/2"
  • For Use With: P Trap
  • Connection: FNPT
  • Includes: Vacuum Breaker
  • Inlet/Outlet: 1/2"
  • Package Quantity: 1
  • Standards: ASSE 1018

Specs

–
Product Type:

Trap Primer

Type:

Automatic

Material:

Bronze

Color:

Chrome

Length (Inches):

4-3/16"

Connection Type:

FNPT x FNPT

Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great resource!

Logistics required a source outside my normal suppliers. I have used you before, and placed the order. Immediate response, with quick delivery. Great!!
The Fixer
DFW Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy