Apply to be a TradeMaster!
Main product image of 12", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

12", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock

Brand:
Zurn
SKU:
Z1345-12
Rating:
(7)
Q&A:
(0)
12", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 31 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

Exposed non-freeze anti-siphon automatic draining wall faucet complete with exterior chrome finish, brass casing, all bronze interior parts, antisiphon integral vacuum breaker, operating rod with free-floating compression closure valve, wall support, replaceable seat washer, combination 1/2 [13] female solder inlet.

Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications.

Specs

Product Type:

Wall Hydrant

Size:

1/2"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Wall Thickness:

12"

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good Service

The correct product and fast delivery.
Moose
Ann Arbor
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, price, service

Both our outdoor faucets broke after 17 years and we had to replace them. Had trouble finding these, but was happy to find them at Supply House and reasonably priced. We also ordered a replacement condensation pump for our heat pump. Good prices, good products, received them quickly so good service, and really appreciate knowing Supply House is there. Thanks.
Fred
Kingsport, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A decent valve

Much more lightweight and thin than I was expecting especially for the price. Works fine but lots of gasket squish as you close the valve so hopefully holds up okay over time.
K
Spfld, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Don't waste your time installing the cheaper Sillcocks. These are top quality.
Hoop
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Well built, zurn Never let's me down. They have repair parts as well.
Da Plumba
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I wanted a quarter turn Hose bib, the description did not include this information. I took a chance, it is not. It appears to be a quality product. The internal components are easily removed for sweating the supply connection.
Mike
Madison, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! perfect fit!

Purchased this spigot to replace the same kind in the wall that cracked. Just needed to replace the inner part not the outer part. It fit perfect and was much cheaper that the BOX stores!
Big B!
Hawley, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy