Apply to be a TradeMaster!
Main product image of 8", 1/2" C Inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

8", 1/2" C Inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock

Brand:
Zurn
SKU:
Z1345-08
Rating:
(3)
Q&A:
(0)
8", 1/2" C Inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 37 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
8"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

Exposed non-freeze anti-siphon automatic draining wall faucet complete with exterior chrome finish, brass casing, all bronze interior parts, antisiphon integral vacuum breaker, operating rod with free-floating compression closure valve, wall support, replaceable seat washer, combination 1/2 [13] female solder inlet.

Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications.

Specs

Product Type:

Wall Hydrant

Wall Thickness:

8"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

4", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: SK050MC-4AS
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy anything from them.

At my door 2 days.
o
o
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good service quality part
Bill
Blairstown,nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

none
jake
nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy