Apply to be a TradeMaster!
Main product image of 10", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

10", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock

Brand:
Zurn
SKU:
Z1345-10
Rating:
(3)
Q&A:
(0)
10", 1/2" C inside x 1/2" MIP - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
$45.52 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
10"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Exposed non-freeze anti-siphon automatic draining wall faucet complete with exterior chrome finish, brass casing, all bronze interior parts, antisiphon integral vacuum breaker, operating rod with free-floating compression closure valve, wall support, replaceable seat washer, combination 1/2 [13] female solder inlet.

Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications.

Specs

–
Product Type:

Wall Hydrant

Wall Thickness:

10"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Hose Bib Buddy Spigot Mounting Plate
SKU: BUDDY150
Hose Bib Buddy

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The service was great and I would buy again

Unfortunately I had to return the sillcock. It was an attempt to repair a brand that is no longer produced and was taken over by Zurn. This one is not long enough and the rear thread on the copper stem that screws into the body is too large. Like I said the service was great and the return was very easy.
Jim F
Winchester, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great build

Another quality product by Zurn, great build that will last and if it does fail I know I could rely on Zurn to provide me with replacement parts which is something you can't get with other brands and if you can it's not easy.
Dar the Plumber
Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

greatly satisfied

good quality
richard
sloatsburg,ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy