Apply to be a TradeMaster!
Main product image of 1.6 GPF AquaFlush Exposed Closet Flush Valve (11-1/2" Rough-In)
Magnifying glass
Hover image to zoom

1.6 GPF AquaFlush Exposed Closet Flush Valve (11-1/2" Rough-In)

Brand:
Zurn
SKU:
Z6000-WS1-YB-YC
Rating:
(0)
Q&A:
(0)
1.6 GPF AquaFlush Exposed Closet Flush Valve (11-1/2" Rough-In)
Magnifying glass
Hover image to zoom
$264.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

1.6 GPF AquaFlush Exposed Closet Flush Valve with Cast Wall Flange and Sweat Solder Kit (11-1/2" Rough-In)

Flush Valve - Exposed, quiet diaphragm-type, chrome-plated flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internal seals are made of chloramine resistant materials.

Features
  • 1.6 GPF meets U.S. federal standard for water conservation
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • Limited 3-year warranty
Note: Image may not be actual representation of item.

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Spud Placement:

Top

Rough-In:

11-1/2"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

1.6

Features:

Manual Operation

Solder Kit

Wall Flange

Connection Type:

Sweat

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Spud Placement
Rough-In
ADA
CURRENT ITEM
Product Image of 1.6 GPF AquaFlush Exposed Closet Flush Valve (11-1/2" Rough-In)
1.6 GPF AquaFlush Exposed Closet Flush Valve (11-1/2" Rough-In)
SKU: Z6000-WS1-YB-YC
Flush Valve
Water Closet
Top
11-1/2"
Yes

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy