Apply to be a TradeMaster!
Main product image of 3.5 GPF AquaVantage AV Exposed Bedpan Washer Flush Valve (26-1/2" Rough-In)
Magnifying glass
Hover image to zoom

3.5 GPF AquaVantage AV Exposed Bedpan Washer Flush Valve (26-1/2" Rough-In)

Brand:
Zurn
SKU:
Z6011AV-BWN
Rating:
(0)
Q&A:
(0)
3.5 GPF AquaVantage AV Exposed Bedpan Washer Flush Valve (26-1/2" Rough-In)
Magnifying glass
Hover image to zoom
$623.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Flush Valve - Exposed, quiet diaphragm-type, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, bedpan washer assembly with offset flush tube, wall bracket and support rod, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Flush Valve

Type:

Bedpan

Spud Placement:

Top

Rough-In:

26-1/2"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

3.5

Features:

Manual Operation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
ADA
Warranty
CURRENT ITEM
Product Image of 3.5 GPF AquaVantage AV Exposed Bedpan Washer Flush Valve (26-1/2" Rough-In)
3.5 GPF AquaVantage AV Exposed Bedpan Washer Flush Valve (26-1/2" Rough-In)
SKU: Z6011AV-BWN
Flush Valve
Bedpan
Yes
3 Year
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy