Shop Resideo Sale
Main product image of 2.2 GPM AquaSpec Faucet (Lead Free), Z7440-XL
Magnifying glass
Hover image to zoom

2.2 GPM AquaSpec Faucet (Lead Free), Z7440-XL

Brand:
Zurn
SKU:
Z7440-XL
Rating:
(0)
Q&A:
(0)
2.2 GPM AquaSpec Faucet (Lead Free), Z7440-XL
Magnifying glass
Hover image to zoom
$113.99 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
The AquaSpec centerset bathroom faucet installs on a deck in a 4 in. centerset configuration and uses a single lever handle for manual operation. It has a 2.2 gpm aerator, a ceramic disc cartridge, and 3/8 in. female compression connections on 18 in. stainless steel flex hoses.
  • 2.2 gpm maximum flow rate
  • 4 in. centerset deck-mount installation
  • Single control lever handle
  • Ceramic disc cartridge
  • 5 in. integral spout
  • Includes 18 in. stainless steel flex hoses with 3/8 in. female compression fittings
  • 1-1/8 in. maximum deck thickness
  • No pop-up hole with plug

Specs

–
ADA:

Yes

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Finish Family:

Chrome

Finish:

Chrome

Application:

Commercial

Number of Handles:

1

Type:

Manual

Warranty:

3 Year Limited

Max Deck Thickness:

1.13"

Drain Type:

No Drain

Series:

AquaSpec

Handle Style:

Lever

Material:

Brass

Connection Size:

3/8"

Connection Type:

Compression

Valve Type:

Ceramic Disc

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
ADA
Approvals
Product Type
Installation Type
Finish Family
CURRENT ITEM
Yes
NSF/ANSI 61
ADA / ICC A117.1
Lead Free
ASME A112.18.1 / CSA B125.1
CEC
Bathroom Faucet
Deck Mount
Chrome
Yes
ADA / ICC A117.1
ASME A112.18.1 / CSA B125.1
Lead Free
Medical Faucet
Wall Mount
Chrome
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy