| Handle Style: | Wrist Blade |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 |
| Connection Size: | 1/2" |
| Application: | Commercial |
| Max Deck Thickness: | 1" |
| Number of Handles: | 2 |
| Drain Type: | No Drain |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Connection Type: | NPSM |
| Warranty: | 3 Year Limited |
| Series: | AquaSpec |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Finish: | Polished Chrome |