Apply to be a TradeMaster!
Main product image of 2.2 GPM AquaSpec Faucet (Lead Free), Z831B4-XL
Magnifying glass
Hover image to zoom

2.2 GPM AquaSpec Faucet (Lead Free), Z831B4-XL

Brand:
Zurn
SKU:
Z831B4-XL
Rating:
(0)
Q&A:
(0)
2.2 GPM AquaSpec Faucet (Lead Free), Z831B4-XL
Magnifying glass
Hover image to zoom
$238.99 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item. For the low flow rate equivalent that meets most compliance regulations, check out Z831B4-XL-3F.

Features
  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • Widespread handles adjustable from 6" to 20" centers
  • 4" vandal-resistant color coded wrist blade handles
  • 3-year warranty

Specs

–
Product Type:

Commercial Faucet

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.13"

Drain Type:

No Drain

Connection Type:

NPSM

Finish Family:

Chrome

Warranty:

3 Year Limited

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

CEC

Series:

AquaSpec

Application:

Commercial

Healthcare

Handle Style:

Wrist Blade

ADA:

Yes

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Type:

Manual

Finish:

Chrome

Material:

Brass

Connection Size:

1/2"

Number of Handles:

2

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Valve Type
Max Deck Thickness
Drain Type
Connection Type
CURRENT ITEM
Product Image of 2.2 GPM AquaSpec Faucet (Lead Free), Z831B4-XL
2.2 GPM AquaSpec Faucet (Lead Free), Z831B4-XL
SKU: Z831B4-XL
Commercial Faucet
Ceramic Disc
1.13"
No Drain
NPSM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy