Apply to be a TradeMaster!
Main product image of AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom

AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets (1.6 GPF)

Brand:
Zurn
SKU:
ZEMS6000AV-WS1
Rating:
(0)
Q&A:
(0)
AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom
$633.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragm-type, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's 1.28 gpf AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, filtered by-pass. The valve incorporates a motorized actuator, an integral infrared convergence-type proximity sensor and a manual push-button override into an all-metal, polished chrome plated housing. Sensor range automatically adjusts to its environment at power up and is powered by a 7.6 VDC power converter. This valve is equipped with the ability to provide a 48 hour courtesy flush if desired. Each power converter can accomodate up to eight flush valves. The valve is complete with high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Features
  • Clog-resistant diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Features:

Automatic Flush System

In-Wall Sensor

Power Method:

Hardwired

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Type
Power Method
Gallons Per Flush
Flush Valve
Water Closet
Hardwired
1.6
Flush Valve
Water Closet
Hardwired
1.1
Flush Valve
Water Closet
Hardwired
1.28
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy