Apply to be a TradeMaster!
Main product image of Exposed Hardwired Automatic Sensor Flush Valve For Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom

Exposed Hardwired Automatic Sensor Flush Valve For Water Closets (1.6 GPF)

Brand:
Zurn
SKU:
ZEMS6000PL-WS1
Rating:
(0)
Q&A:
(0)
Exposed Hardwired Automatic Sensor Flush Valve For Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom
$613.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Explosed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.
  • Zurn's AquaFlush TPE diaphragm
    • Clog Resistant by-pass
    • Chloramine resistant
    • Dual seal
  • Proprietary DR resistant low lead brass alloy
  • Sensor Module
    • Hardwired
    • 6VDC Motorized Automatic Sensor
    • Override button
    • ADA compliant
  • Control Stop
    • Internal siphon-guard protection
    • Sweat solder kit
  • Vacuum Breaker
    • High back pressure
    • One piece hex coupling nut
  • Internal seals
    • Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for back spud connection
Features
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Features:

In-Wall Sensor

Automatic Flush System

Power Method:

Hardwired

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
Zurn
Flush Valve
Water Closet
In-Wall Sensor
Automatic Flush System
Hardwired
1.6
Flush Valve
Water Closet
In-Wall Sensor
Automatic Flush System
Hardwired
1.28
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy