Apply to be a TradeMaster!
Main product image of AquaFlush Exposed Hardwired Automatic Sensor Flush Valve w/ Integral Sensor (1.6 GPF)
Magnifying glass
Hover image to zoom

AquaFlush Exposed Hardwired Automatic Sensor Flush Valve w/ Integral Sensor (1.6 GPF)

Brand:
Zurn
SKU:
ZEMS6000PL-WS1-IS
Rating:
(0)
Q&A:
(0)
AquaFlush Exposed Hardwired Automatic Sensor Flush Valve w/ Integral Sensor (1.6 GPF)
Magnifying glass
Hover image to zoom
$613.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragm-type, chrome plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve incorporates a 6 VDC motorized actuator, an integral infrared convergence-type proximity sensor and a manual push-button override into an all-metal, polished chrome plated housing. The valve is complete with high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection. The AquaFlush® Plus is also furnished with a sweat solder kit, vandal resistant stop cap, and cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Features
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Features:

Automatic Flush System

Integral Sensor

Power Method:

Hardwired

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
CURRENT ITEM
Product Image of AquaFlush Exposed Hardwired Automatic Sensor Flush Valve w/ Integral Sensor (1.6 GPF)
AquaFlush Exposed Hardwired Automatic Sensor Flush Valve w/ Integral Sensor (1.6 GPF)
SKU: ZEMS6000PL-WS1-IS
Flush Valve
Water Closet
Automatic Flush System
Integral Sensor
Hardwired
1.6
Flush Valve
Water Closet
Integral Sensor
Automatic Flush System
Hardwired
1.28
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy