Apply to be a TradeMaster!
Main product image of Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (1.0 GPF)
Magnifying glass
Hover image to zoom

Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (1.0 GPF)

Brand:
Zurn
SKU:
ZEMS6003AV-WS1-IS
Rating:
(0)
Q&A:
(0)
Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (1.0 GPF)
Magnifying glass
Hover image to zoom
$633.99 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragmtype, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a motorized actuator, an integral infrared convergence-type proximity sensor and a manual push-button override into an all-metal, polished chrome plated housing. The valve is complete with high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Features
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Features:

Automatic Flush System

Integral Sensor

Power Method:

Hardwired

Gallons Per Flush:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
Flush Valve
Urinal
Automatic Flush System
Integral Sensor
Hardwired
1
Flush Valve
Urinal
Automatic Flush System
Integral Sensor
Hardwired
0.5
Flush Valve
Urinal
Automatic Flush System
Integral Sensor
Hardwired
0.125
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy