Shop Resideo Sale
Main product image of AquaVantage Exposed Battery Powered Sensor Operated Flush Valve for Water Closets, Chrome Plated (1.6 GPF)
Magnifying glass
Hover image to zoom

AquaVantage Exposed Battery Powered Sensor Operated Flush Valve for Water Closets, Chrome Plated (1.6 GPF)

Brand:
Zurn
SKU:
ZER6000AV-WS1-CPM
Rating:
(0)
Q&A:
(0)
AquaVantage Exposed Battery Powered Sensor Operated Flush Valve for Water Closets, Chrome Plated (1.6 GPF)
Magnifying glass
Hover image to zoom
$428.99 each
In Stock
In Stock
Get 12 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.
  • Zurn's AquaVantage TPE diaphragm
    • Clog Resistant Triple filtered by-pass
    • Chloramine resistant
    • Dual seal
  • Proprietary DR resistant low lead brass alloy
  • Sensor Module
    • Impact Resistant Chrome Plated Housing
    • ADA compliant
    • 6 VDC Motor Actuator
    • Battery Powered
    • Override Button
  • Control Stop
    • Internal siphon-guard protection
    • Vandal resistant stop cap
    • Sweat solder kit
    • Cast wall flange with set screw
  • Vacuum Breaker
    • High back pressure
    • One piece hex coupling nut
  • Internal seals
    • Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection
Features
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated plastic E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Features:

Automatic Flush System

Power Method:

Battery

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
CURRENT ITEM
Product Image of AquaVantage Exposed Battery Powered Sensor Operated Flush Valve for Water Closets, Chrome Plated (1.6 GPF)
AquaVantage Exposed Battery Powered Sensor Operated Flush Valve for Water Closets, Chrome Plated (1.6 GPF)
SKU: ZER6000AV-WS1-CPM
Flush Valve
Water Closet
Automatic Flush System
Battery
1.6
Flush Valve
Water Closet
Automatic Flush System
Battery
1.28
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy