Apply to be a TradeMaster!
Main product image of AquaSense Battery Operated Sensor Flush Valve for Water Closets (3.5 GPF)
Magnifying glass
Hover image to zoom

AquaSense Battery Operated Sensor Flush Valve for Water Closets (3.5 GPF)

Brand:
Zurn
SKU:
ZER6000PL-CPM
Rating:
(0)
Q&A:
(0)
AquaSense Battery Operated Sensor Flush Valve for Water Closets (3.5 GPF)
Magnifying glass
Hover image to zoom
$441.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Sensor Operated Battery Powered Flush Valve for Water Closets

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection. The AquaFlush® Plus is also furnished with a sweat solder kit, vandal resistant stop cap, and cast wall flange with set screw. Internal seals are made of chloramine resistant materials..

Features
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Features:

Automatic Flush System

Power Method:

Battery

Gallons Per Flush:

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
Flush Valve
Water Closet
Automatic Flush System
Battery
3.5
Flush Valve
Water Closet
Automatic Flush System
Battery
1.28
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy