Apply to be a TradeMaster!
Main product image of Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Urinals (1.0 GPF)

Brand:
Zurn
SKU:
ZER6003AV-WS1-TM
Rating:
(0)
Q&A:
(0)
Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom
$523.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Urinals (1.0 GPF)

The ZER EZ Gear-Driven Urinal Flush Valve is performance engineered with the dual action of the ceramic disc cartridge and motor gear-driven operation. Its polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation are ideal for new and retrofit commercial restroom applications.

Specifications:
  • Zurn’s TPE diaphragm - Clog resistant bypass - Chloramine resistant
  • Proprietary dezincification-resistant, low lead-brass alloy
  • Actuator - Electronic automatic sensor - Gear-driven ceramic cartridge
  • Manual Override Button
  • Control Stop - Internal siphon-guard protection - Vandal-resistant stop cap - Sweat solder kit - Cast wall flange with set screw
  • Vacuum Breaker - High back pressure - One piece hex coupling nut
  • Chloramine-resistant internal seals
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection
  • Operating Pressure - 25 psi (running) - 80 psi (static) - Higher running pressure may required for some fixtures
  • ADA Compliant
  • ASSE 1037/ASME A112.1037/CSA B125.37
  • cUPC
  • Texas Accessibility Standard (TAS)
  • WaterSense Compliant

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Finish:

Chrome Plated Metal

Gallons Per Flush:

1

Battery Life:

3 Years

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Finish
Gallons Per Flush
Battery Life
Flush Valve
Urinal
Chrome Plated Metal
1
3 Years
Aquasense Exposed Battery Powered Gear Driven Sensor Operated Diaphragm Valve for Urinals (0.5 GPF)
SKU: ZER6003AV-EWS-TM
Flush Valve
Urinal
Chrome Plated Metal
0.5
3 Years
Flush Valve
Urinal
Chrome Plated Metal
0.125
3 Years
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy