Shop Resideo Sale
Main product image of AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)
Magnifying glass
Hover image to zoom

AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)

Brand:
Zurn
SKU:
ZERK-U-WS1-TM
Rating:
(0)
Q&A:
(0)
AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)
Magnifying glass
Hover image to zoom
$320.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)

The ZER EZ Gear Water Closet Retrofit kit is performance engineered with the dual action of the ceramic disc cartridge and motor gear-driven operation. Its polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation are ideal for retrofit commercial restroom applications.

Specifications:
  • Zurn’s TPE diaphragm - Clog-resistant bypass - Chloramine resistant
  • Proprietary dezincification-resistant, low-lead brass alloy
  • Actuator - Electronic automatic sensor - Gear-driven ceramic cartridge
  • Electronic Manual Override Button
  • Chloramine-resistant internal seals
  • Operating Pressure - 25 psi (running) - 80 psi (static) - higher running pressure may be required for some fixtures
  • Flow Options: Flush, Volume, Dual Flush
  • 1.0 GPF
  • ADA Compliant
  • Texas Accessibility Standard (TAS)

Specs

–
Product Type:

Retrofit Kit

Type:

Urinal

Water Closet

Finish:

Chrome Plated Metal

Gallons Per Flush:

1

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Finish
Gallons Per Flush
Battery Life
CURRENT ITEM
Product Image of AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)
AquaSense ZERK-TM Battery Powered Gear Driven Sensor Retrofit Kit for Diaphragm Flush Valves (1.0 GPF)
SKU: ZERK-U-WS1-TM
Retrofit Kit
Urinal
Water Closet
Chrome Plated Metal
1
3 Years
Retrofit Kit
Urinal
Water Closet
Chrome Plated Metal
0.125
3 Years
Retrofit Kit
Water Closet
Urinal
Chrome Plated Metal
0.5
3 Years
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy