Apply to be a TradeMaster!
Main product image of ZTR Top-Mounted Hardwired Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom

ZTR Top-Mounted Hardwired Sensor Flush Valve for Water Closets (1.6 GPF)

Brand:
Zurn
SKU:
ZTR6200-WS1-HW
Rating:
(0)
Q&A:
(0)
ZTR Top-Mounted Hardwired Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom
ZTR6200-WS1-HW has been discontinued
Discontinued February 27, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, 1.28 GPF, Hardwire Connection (Chrome)
Brand:
Zurn
SKU:ZTR6200EV-HW
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Top

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

ZTR Sensor Flush Valve Suite for water closets and urinals is performance engineered with sensor activation and piston operation technology. The ZTR is equipped with state-of-the art chloramine resistant internal seals which reduce maintenance costs and add to the longevity of the valve. When matched with Zurn fixtures, the ZTR paired performance delivers a repeatable flushing system with unsurpassed water savings.

Features:
  • Exposed chrome plated flushometer valve with a polished robust metal cap exterior.
  • Hardwired using 7.6VDC Power Supply
  • Filtered Piston Kit - Chloramine resistant
  • Proprietary DR resistant low lead brass alloy
  • Actuator
  • Solenoid Activated
  • Mechanical Manual Override Button
  • Includes 10' power supply cable
  • Control Stop
  • Internal siphon-guard protection
  • Vandal resistant stop cap
  • Sweat solder kit
  • Cast wall flange with set screw
  • Vacuum Breaker
  • High back pressure
  • One piece hex coupling nut
  • Internal seals - Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Power Supply:

Hardwired

Gallons Per Flush:

1.6

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm