Shop Resideo Sale
Main product image of 5 Stage Reverse Osmosis Under Sink RO Drinking Water Filter System and Water Softener (75 GPD)
Magnifying glass
Hover image to zoom

5 Stage Reverse Osmosis Under Sink RO Drinking Water Filter System and Water Softener (75 GPD)

Brand:
iSpring
SKU:
RCC7
Rating:
(4)
Q&A:
(0)
5 Stage Reverse Osmosis Under Sink RO Drinking Water Filter System and Water Softener (75 GPD)
Magnifying glass
Hover image to zoom
$229.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
5
Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Pressure (PSI)
85 MAX PSI
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink

Description

–
Overview
As the only top rated reverse osmosis system on the market, and backed by iSpring’s industry-leading customer support, the RCC7 is unequaled in quality, performance, and durability. The system consists of a 5-stage, layered filtration built around reverse osmosis (RO) technology that removes over 1000+ different kinds of contaminants in order to provide the quality home drinking water filtration available.
It features a 75 gallon-per-day capacity RO membrane, which is larger than most in its class and provides the capacity to economically handle the drinking water needs of even a large family. Designed for do-it-yourself installation by most users, the entire system fits nicely under a standard kitchen sink. Installation is straightforward and all parts necessary for installation are included. You are guided by clear, well organized written instructions, instructional videos and access to iSpring’s unparalleled technical support. The system is quiet and low maintenance with no moving parts. Replacement filters are standard sized and sold at factory direct pricing. A lead-free, solid brass faucet with brushed nickel finish is included with the system and is usually mounted on the counter as the primary source of drinking water, but output lines can also be connected to your ice maker, coffee maker, etc.
Product Features
  • This system is certified to NSF/ANSI 58. High Capacity Reverse Osmosis water filtration for safer, healthier water. This under sink mounted water filter and water softener removes up to 99% of over 1, 000 contaminants, including lead (removes up to 98% of lead), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and more.
  • Do-it-yourself installation, typically in a couple of hours with industry-leading help just a phone call away. Fits under a standard kitchen sink, with all parts included and well-organized instructions and videos. For leak-free installation, simply push tubing ½ inch deep into quick-fitting connectors and lock - no threading pipes needed.
  • Quality components ensure reliability and low maintenance for many years to come. Clear see-through 1st stage housing makes filter inspection a snap.
  • Features European-designed brushed nickel all-metal faucet and clear see-through 1st stage housing. Backed by a 1-year Manufacturer Warranty with lifetime support line 678-261-7611 from Atlanta, GA USA.
Product Specifications
  • Provides a way to visually inspect the sediment filter. With the transparent housing you will know it is time for a filter change before a problem occurs.
  • The advantage of having both 5-micron GAC & CTO filter is that the loose carbon (GAC) can trapping large contaminants, leaving only smaller ones to the CTO carbon block filter. This allows the CTO filter and RO membrane to function longer.
  • Push to connect fittings and color coordinated tubings simplify the installation process, and our DIY installation video and customer support are both readily available if needed.
  • When looking for the quality drinking water available, right in your home, look no further than the iSpring RCC7. This 5-stage, Reverse Osmosis-based filtration systems and point-of-use water softener removes up to 99% of over 1,000 contaminants Backed by iSpring quality and customer service.


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Water Softener

Reverse Osmosis

Flow Rate (GPD):

75

Water Pressure:

45 to 70 psi

Stages:

5

Micron Rating:

5

Finish:

Brushed Nickel

Max Pressure (PSI):

85

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Chlorine Taste & Odor (CTO)

Copper

Warranty:

1 Year

Installation Type:

Under Sink

Used With:

F15-75

F7-GAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Highly Recommended

This is way more efficient than my other RO. Very pleased with the ease of installation and the lower price on the filters than my other system.
PR
Paradise CA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product, and I would buy them again

I have installed several of these (15+). The installation is easy and the taste of the water is good. Only reason for one star less is due to the faucets having an issue with leaking. iSpring will send out a new faucet for free, but it is still a bit annoying that there seems to be a quality issue as far as those are concerned. I also like the filter replacement packs and have sold several of those.
Adam
Naples, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd Buy Again.

Had Little Issue Contact Julius With ISpring Support. Got My Questions Answer Got The Help Needed. I've Installed Other Brands Of RO Systems But My Local Supplier Went Out Of Business So Forced To Go Else Where. Look Forward To Installing Many More Systems From Ispring
S Pinder
Iowa
3 years ago
Was this review helpful to you?

Very happy having water I feel like drinking

It worked perfectly right away with no leaks.This seems to be a good quality product for the price. I recommend learning the Manuel before installing. It is well written. I decided it was better to install it in the cellar under the use point. Brian at Ispring asked me to mention his name as he is there at your service..
snookie
upstate NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy