Apply to be a TradeMaster!
Main product image of 1/4" OD Union Tee
Magnifying glass
Hover image to zoom

1/4" OD Union Tee

SKU:
PP0208WP
Rating:
(4)
Q&A:
(0)
1/4" OD Union Tee
Magnifying glass
Hover image to zoom
$3.40 each
BOX UP & SAVE 11%
$152.00 box of 50
$3.04 each
In Stock
In Stock
Get 176 Thu, Nov 19
Order by today, receive Thursday

MANUALS (1)


This item replaces: SPFT14

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Union Connection
Product Highlight: Material
Polypropylene

Description

–

John Guest Push-to-Connect Tees are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest's push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.


Features:

  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specs

–
Application:

Plumbing

Connection Type:

Union

Size:

1/4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/4" OD Union 90° Elbow
SKU: PP0308WP
John Guest

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

worked perfectly

used it to add water supply at middle of mister string run. cut tube, pushed into tee, branched off, no leaks!
dryzzl
houston, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what we needed...

We had a leak in our water treatment system and this is the part we needed quickly. Got it the next day. Geat.
Ellen
Saratoga, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

John Best is fantastic. Supply House makes everything so easy. Wish they carried their full line.
G
Randolph, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks

Great product. Simple to install.
Hihook
Hampton bays, ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy