Apply to be a TradeMaster!
Main product image of 5 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Pump
Magnifying glass
Hover image to zoom

5 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Pump

Brand:
iSpring
SKU:
RCC7P
Rating:
(0)
Q&A:
(0)
5 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Pump
Magnifying glass
Hover image to zoom
$344.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
5
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink
Product Highlight: Used With
F7-GAC

Description

–
Overview
The RCC7P is a pressure-boosted, multi-layered filter system that can removes over 1,000 different types of contaminants, including arsenic, asbestos, chlorine, fluoride, lead, mercury, sodium, and more. Boosting the water pressure helps Reverse Osmosis filter stage increasing water production speed and reducing waste water. This is a suitable option when the home water pressure is low (below 40 PSI).
Product Features
  • iSpring 5-Stage Reverse Osmosis water filtration system. This under sink mounted water filter and water softener removes up to 99% of over 1,000 contaminants, including lead (removes up to 98% of lead), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and more.
  • Reverse Osmosis requires standard water pressure to force the impurities out of the water. Delivering actual performance for an RO system, this pump-boosted version is the ideal solution. Operating only when needed.
  • Clear see-through 1st stage housing.
  • For indoor use only. Extended Manufacturer upon registration, support at 123filter dot com, Atlanta GA USA
Product Specifications
  • Incoming Water Pressure: 30 PSI - 70 PSI
  • Operating water temperature range: 40 – 100 °F
  • Maximum TDS: 750 ppm


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Water Softener

Filtration System

Includes:

Pump

Type:

Drinking Water

Reverse Osmosis

Water Pressure:

30 to 70 PSI

Micron Rating:

5

Stages:

5

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Fluoride

Chlorine Taste & Odor (CTO)

Calcium

Sodium

Lead

Asbestos

Arsenic

Warranty:

1 Year

Installation Type:

Under Sink

Used With:

F7-GAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy