Apply to be a TradeMaster!
Main product image of 6" x 5" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

6" x 5" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-65
Rating:
(3)
Q&A:
(0)
6" x 5" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$20.87 each
BOX UP & SAVE 5%
$197.60 box of 10
$19.76 each
In Stock
In Stock
Get 28 Tomorrow, Jun 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6" x 5"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

This coupling transitions 6" cast iron or PVC to 5" cast iron or PVC.

Specs

Product Type:

Coupling

Size:

6" x 5"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality product

I use this on my jackhammer to control dust in the environment.
Tom
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This is just what I was looking for. I needed a connection for my dust collection unit. This fits as described.
TMB
Waynesville, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the item came in exactly as expected and on time...

the web site was easy to use, all I knew were the dimensions which pointed to the exact item required. the item was shipped quickly with good communication.
ES
Cinti OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy