| Application: | Heating |
|---|---|
| Voltage: | 14 VDC |
| Duty: | Continuous |
| Intermittent Resistance: | 26 ohms |
| Temperature Range (F): | -20°F to 155°F |
| Type: | SPNO |
| Mount: | Vertical Horizontal |
| Coil Termination: | Isolated w/ #10-32 terminal |
| Contact Terminal: | 45-55 inch-lbs Torque |
| Coil Terminal: | 12-18 inch-lbs Torque |
| Position: | Normally Open |
Wiring diagrams can be found in the install instructions found here on our website : http://s3.pexsupply.com/product_files/White%20Rodgers%20-%20120-107112%20-%20Install%20Instructions.pdf