Apply to be a TradeMaster!
Main product image of 1/2" NPS Nickel Plated Brass Drain, 23-110
Magnifying glass
Hover image to zoom

1/2" NPS Nickel Plated Brass Drain, 23-110

SKU:
23-110
Rating:
(2)
Q&A:
(0)
1/2" NPS Nickel Plated Brass Drain, 23-110
Magnifying glass
Hover image to zoom
$19.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Material
Nickel Plated Brass
Product Highlight: Diameter (Inches)
1-1/8" Diameter

Description

–

Features:

  • 1/2" NPS male thread
  • 1-1/4" flange size
  • 1-1/2" long
  • Fits 15/16" opening
  • Locknut and washer included

Specs

–
Product Type:

Drain

Size:

1/2"

Length (Inches):

1-1/2"

Material:

Nickel Plated Brass

Diameter (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Product did exactly what we needed it to for a bar drink rail drain
Bill
Chandler
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again

This was a perfect fit for my built in cooler
Paul
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy