50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model Zoom

50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

SKU:GCV-50

Brand: AO Smith

AO Smith
Qty Price
$467.99
/ each
$913.90 / box (2 units x $456.95)
In Stock! Ships in 24-48 Hours
(100 Available)
5

Specs

Intended Household: 3-4 Person
Capacity (Gallons): 50
BTU Input: 40000
Fuel Type: Natural Gas
Venting: Atmospheric
Vent Size: 3"
4"
Water Connection: 3/4"
Height (Inches): 60.75
Diameter (Inches): 20"
Weight (lbs): 153 lbs
Depth (Inches): 20"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 91
R-Value:
?
8
Energy Factor: 0.58
Recovery 90°F Rise: 41 GPH
Energy Star Rated: No
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GCV-50

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 153 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
 
4.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy Purchase

I purchased this unit to replace my 11-year old A.O. Smith ProMax water heater that had a slow leak. The ground shipping took 3-weeks to deliver; however, it only took...Read complete review

I purchased this unit to replace my 11-year old A.O. Smith ProMax water heater that had a slow leak. The ground shipping took 3-weeks to deliver; however, it only took 3-hrs from unpacking to installation in an attic before I had nice crispy clean hot water. The order process was so easy and delivery to my home was a plus. I'm looking forward to getting another 6+ years from this new A.O. Smith water heater.

VS

Most Liked Negative Review

 

I would not recommend

I have had to have it repaired twice to keep the pilot light going. Now it will not stay lit again. The cost of repairs every year or two is bad enough, but...Read complete review

I have had to have it repaired twice to keep the pilot light going. Now it will not stay lit again. The cost of repairs every year or two is bad enough, but the inconvenience is worse. You never know it you will have hot water when you get up. I wish I had never got this heater.

Reviewed by 16 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(2 of 2 customers found this review helpful)

 
5.0

Easy Purchase

By Dave's Project is done!

from Cordova, TN

Verified Reviewer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

I purchased this unit to replace my 11-year old A.O. Smith ProMax water heater that had a slow leak. The ground shipping took 3-weeks to deliver; however, it only took 3-hrs from unpacking to installation in an attic before I had nice crispy clean hot water. The order process was so easy and delivery to my home was a plus. I'm looking forward to getting another 6+ years from this new A.O. Smith water heater.

 
5.0

Good service.

By Flyer

from Ny

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Produt seems of good quality. Fast and undamaged shipping.

 
2.0

I would not recommend

By sjm

from Uvalde, Tx

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

I have had to have it repaired twice to keep the pilot light going. Now it will not stay lit again. The cost of repairs every year or two is bad enough, but the inconvenience is worse. You never know it you will have hot water when you get up. I wish I had never got this heater.

 
5.0

Nice unit

By Bill C

from Oxnard,CA

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Website details were 100% accurate and was certain I was buying a unit that would work in my location. This unit replaced my older smaller AO Smith unit that lasted several years longer than the expected service life. Also able to operate this unit in the low temp setting with ample hot water.

 
5.0

AO Smith Water Heater... = QUALITY

By Rick D

from Albuquerque, NM

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

So much better Quality Item than I could find at the local hardware stores..... Ordering such an large item and having it shipped across the country was a bit strange.... But, it arrived fast and had NO Damage.... Install was a breeze...

 
5.0

Great heater and value

By Ron the Handyman

from Jackson, NJ

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Very easily installed with outstanding instructions!

 
5.0

great packing jod

By lalo

from mooresville.nc

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Thank you for a great product, exceptional performer packing and shipping was supper rigth on time, no damage, dents....thank you.

(1 of 1 customers found this review helpful)

 
5.0

great product. would purchase again.

By Sparky

from Wisconsin

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Water heater fit where I needed it to and creates plenty of hot water for our needs.

 
5.0

Solid Performer at a reasonable price

By Plus160

from St. Louis

Verified Buyer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

I got 15 years out of my old 40 gallon 6 year I bought from Lowe's, I sell to schools for a living and most have AO Smith water heaters, in my area the only place I could buy an AO Smith was through an independent plummer, Pex had a good price and they shipped to my home, I can't fit a water heater in my car! My heater was "dinged" during shipping, Pex credited me and the heater works great, the extra 10 gallons is nice too! Plus I like it's made in USA. I used the pipe insulation supplied with the heater and it helps with heat loss around the pipe and pressure relief valve.

(1 of 1 customers found this review helpful)

 
5.0

High quality water heater!

By Oscar

from Omaha, Nebraska

Verified Reviewer

Comments about 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

Bought my house last year. Wanted to upgrade the existing AO Smith 40gal water heater that was installed when my house was built (1999). Nothing wrong with it, just wanted to put a larger, more modern unit in so I purchased this one from PEX.

It arrived quickly with zero freight damage. Had a co-worker (licensed plumber) install it within a few days after it arrived. It wasn't much bigger than my old water heater, and works well thus far. I feel better knowing exactly when my water heater was installed, and that it's a more modern and efficient unit.

I'm very satisfied with PEXsupply.com's customer service, shipping, and product selection! I wouldn't hesitate to order from them again.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

13 Questions | 16 Answers
Displaying questions 1-10Previous | Next »
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    Will this heater operate correctly at 7500 foot elevation?
    Asked on 2/26/2014 by Howard from monument, co

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the heater should operate correctly at 7500ft. Above 7700 feet the burner will require modification from the installer.

      Answered on 3/27/2014 by SupplyHouse Staff from New York
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    How to drain 50 gallon promax
    Asked on 6/24/2013 by Tom from Jacksonville fl.

    1 answer

    • VERIFIED BUYER

      A:

      Hook a garden hose to the hose bib on the bottom side of the tank and place
      the other end outside or into a drain. Turn the thermostat to the off
      position. Turn the water off to the unit. Open a hot water faucet as far
      away from the unit as possible and leave it open. Open the release valve on
      the upper side and then open the hose bib valve to the right of the
      thermostat. It will take a while so be patient. Make sure your hose is
      flowing downhill or buy a small pump that connects to your drill and pump it
      out if you don't want to wait. There about $10 at Home Depot.
      After it's empty, I turn the water back on for a few minutes to flush out
      any loose left overs. Then shut the water off again and reverse what I did
      in the beginning except don't light the water heater yet and, I leave the
      hot water faucet open AND I open the cold water faucet at the same time.
      This lets the trapped air bubbles escape and prevents the pipes from
      knocking when the water is turned on and off. After you don't hear any more
      air escaping, close the hot and cold faucet and let the water heater fill
      up. You can light the water heater again anytime after you close the
      faucets. After the water stops running into it, open the hot and cold
      faucets for about 30 seconds then close again. Give it an hour or so and
      your water should be hot and running clear from the faucet. If it's not
      clear, you'll need to get a special cleaner to loosen the scale and redo the
      process.

      Answered on 6/24/2013 by Anonymous
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    On the GCV-50-300 model it says to drain and flush the tank every 6 months.It tells you to hook a hose to the drain valve and then open the valve.This model has a tamper proof drain valve suggesting what? That you should not open it.There is no handle on the valve to open it but you can use a flat head screw driver to open the valve. Is this the procedure you are supposed to use?
    Asked on 4/21/2012 by Flame from Chicago IL.

    2 answers

    • CUSTOMER CARE

      A:

      The drain valve on this unit can and should be used as needed. It is tamper-proof to prevent small children from using it.

      Answered on 5/4/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes. This is the procedure. Beats having little mitts draining the tank when turning a knob during the course of their day's fun and learning. Beats flooding the house as most people do not connect the drain valve to a drain as a matter of course.

      Answered on 5/25/2012 by Dad from Brentwood (the poor one) Ca
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    is this energy star product? just want to know if it runs a high bill vs. other brands/models.
    Asked on 4/2/2012 by tina

    1 answer

    • CUSTOMER CARE

      A:

      This unit does not meet Energy Star guidelines.

      Answered on 4/2/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    The label on my tank states model # GCV 50 100, is this the same as model GCV 50?
    Asked on 3/3/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The 100 is the series number. A.O. Smith makes minor changes in design every several years, and current natural gas models are Series 300.

      Answered on 3/20/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    I have a 50gal ProMax, but I can't tell if it is a 6yr or 10yr warranty model. Where is the warranty listed on the water heater?
    Asked on 2/1/2012 by Mark

    1 answer

    • CUSTOMER CARE

      A:

      The GCV units have a six-year warranty. XCV models have a ten-year warranty. The model number should be listed either on the water heater itself, or on the original invoice (if you still have it).

      Answered on 2/1/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    The height of this water heater is 60-3/4. Is that top of vent or top of tank?
    Asked on 1/9/2012 by Anonymous

    2 answers

    • A:

      The AO Smith 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model is 60 3/4" to the top of the vent.

      Answered on 1/12/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      The listed height of 60-3/4" is to the top of the vent. This unit measures 57" to the top of the tank.

      Answered on 1/11/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    we have an A.O.Smith 50 gal. gas hot water heater, does the 6 year warranty start from day it was installed?
    Asked on 1/9/2012 by Jules from Clifton Park, New York

    2 answers

    • A:

      The warranty on the AO Smith 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model starts on the date the unit is installed by a licensed plumber or the date of sale if not installed by a licensed plumber.

      Answered on 1/12/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      Yes, normally it is the day of install.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    I own a 7-yr. old pro max gcv-50 and it drains very slowly and has begun to leak regularly through the relief valve. Is this indicative of imminent failure? Is it servicable, or do I need to replace it?
    Asked on 5/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      If you have an expansion tank on the system, the tank may need to be replaced. Another possibility is that the relief valve has a bad seal and needs to be replaced.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • 50 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    Seem to be running out of hot water sooner and is getting worse. Could it be a build up of calcium and such so it is not filling up the full 50 gallons? We use to be able to fill the bathtub and then shower right after but now we have to wait quite a long time before we have hot water to shower
    Asked on 4/21/2011 by waukesha32 from Spring Lake,MI

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us as if you may have calcium built-up on the bottom of the tank that is not allowing the burner to heat the water as rapidly as it used too.

      Answered on 4/22/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons