Apply to be a TradeMaster!
Main product image of 2 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom

2 Zone Pump Controller Switching Relay with Priority Protection

SKU:
SP-82
Rating:
(18)
Q&A:
(1)
2 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom
$103.95 each
In Stock
In Stock
Get 50 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The i-Link series multi-zone circulator pump switching relays simplify wiring for hydronic heating ( radiant floor heating ) systems. With leading edge features and superior product design, i-Link makes installation quick and easy.

Available in one to six zone models. The i-Link series are designed with flexibility and multi-zone applications in mind. It is so flexible that different models can be interconnected for unlimited zone expansion. In addition, i-Link provides far more functional status than other models on the market today because of their front panel LED indicators that provide the easy system diagnostics demanded by today's installers. Each unit is designed with a unique power surge protection to ensure continuous control operation and avoid damage and trouble to replace the unit.

Priority Protection timer available in two to six zone models prevents freeze-ups in the event of a priority zone failure. SP-84, SP-85, SP-86 are equipped with field selectable priority by-pass function to ensure continuous operation of secondary zones which allow maximum flexibility for system applications.

From design to manufacture, each i-Link unit is built on the foundations of quality and reliability. Azel products are quality controlled in order to achieve total customer satisfaction - a foundation that you can rely on.

Features:
  • Front panel indicator lights
  • Fuse protection
  • Power surge protection
  • Easy-Connect Terminals/Screwless Terminals for Thermostat Connections
  • Compact and modern design
  • Safety design with all electronic components hiding behind the enclosure
  • Simplified wiring
  • Universal Design: Cold Start or Tankless Coil Boiler
  • Contractor friendly PCB layout
  • High Capacity Field Replaceable Transformer
  • 24VAC transformer output with common terminal provides compatibility with electronic thermostat
  • Universal thermostat compatibility
  • 100% Factory Tested
  • Extended 3 year warranty
  • Unlimited zone expansion
  • Priority timer for protection of a priority zone malfunction and prevention of freeze-ups in the heating zones
  • Field selectable priority
  • Capable of turning on an extra system circulator
  • SP-84/85/86: Manual priority override (bypass) for each of the secondary zone
  • Isolated End Switch and Priority End Switch for utilizing full functionality of high efficiency Mod-Con boilers

Specs

–
Product Type:

Relay

Type:

Switching

Number of Zones:

2

Warranty:

Extended 3 Year

Features:

Fuse Protection

Surge Protection

Power Supply:

120 VAC

Hertz:

50/60

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 2 Zone Pump Controller Switching Relay with Priority Protection
2 Zone Pump Controller Switching Relay with Priority Protection
SKU: SP-82
(18)
2

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.5 out of 18 reviews
100% would recommend this product
4.5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
11%
3 star
11%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Works as advertised.

Replaced one that had been buzzing... it lasted about 12 years. Was told I could just replace the board but it would take weeks to get from the manufacturer and it still cost 60% of a new unit. As it was winter in MN I ordered one from here and received it in a couple days. They did change the box style a little as there are no longer access holes in the back side of the unit like the older version. Wasn't really a problem though.
VS

Most Liked Negative Review

The orig unit lasted 31 years....this new only one minute

This unit is an exact replacement for my original. I installed it and powered up the board. It came on and my number one pump activated. Thirty seconds later, it powered down. I demounted it and on the work bench tested the voltage at the thermostat bar. 4.2 volts should be 24 , Checking manufacture's web says the transformer needs replacing. Fortunately, when bench testing my old unit, i discovered a mouse chewed the stat bar power wire, I plan to send to factory to repair the new one for a spare. Although this is a low cost part, it is vital during heating season. However, I loved your fast service and will use you again. DDS, Architect / Builder
Showing 1-10 of 18 reviews

Easy to use easy to setup

Really easy to install. Works good for my application. Priced right
Casey
Northern minnestoa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The controller was easy to install and loved that it had the circulation pump relay option, not all of them have that.
Big Rich
Macomb, Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only boiler control that I use

Easy to install works great
Jc
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I ordered for use as switching relay on a radiant heat system circulating pumps… First time I have used this brand. I normally use taco or Argo switching relays but saw this one at about half the price of those. Trying to save customer some money being the main reason. I installed and works as it should but on the negative side it was very difficult doing both the primary wiring and the low voltage wiring. There is very little room provided to do the wiring. Another inch or so of room in the top and bottom compartments would make it much easier to install…
Rollie
Westfield, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product has fewer punch out holes

I bought this item as a replacement for the old one. It had started to make noises. Transformer issues I suppose. Anywho, the new one was mostly an identical match (I hope they have upgraded the transformer from the one they used on the old one). But there was an installation issue because the new box didn't have punch out holes in the upper back portion, as the old one did.
Joe
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The orig unit lasted 31 years....this new only one minute

This unit is an exact replacement for my original. I installed it and powered up the board. It came on and my number one pump activated. Thirty seconds later, it powered down. I demounted it and on the work bench tested the voltage at the thermostat bar. 4.2 volts should be 24 , Checking manufacture's web says the transformer needs replacing. Fortunately, when bench testing my old unit, i discovered a mouse chewed the stat bar power wire, I plan to send to factory to repair the new one for a spare. Although this is a low cost part, it is vital during heating season. However, I loved your fast service and will use you again. DDS, Architect / Builder
DDS
Chapel Hill, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing the unit

The first one lasted 12 years, One of the relays started buzzing. Wiring has changed a little from the original one. Easily changed out the unit. Fast shipping.
Ken
Pennsburg, PA
5 years ago
Was this review helpful to you?

I would buy this product again.

Easy to install and set up for multiple zones in-floor heating system.
Mike
High River, Alberta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I am adding unto house and needing to add zones. I used this product in the first part and I'm very happy with it so I am adding to system. Works great.
Jim
Wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for same unit

The first one lasted 13 years. Not much changed, some of the pump wiring was different. Drop in part in my installation. Works fine.
CoV
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work for baseboard hydronic heating.

Asked by Jerry 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The SP-82 Pump controller can control up to two zone pumps for a hydronic system either baseboard or radiant heat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy