Shop Klein Tools Limited Time Promotion
Main product image of Heat Only Mechanical Thermostat (24V)
Magnifying glass
Hover image to zoom

Heat Only Mechanical Thermostat (24V)

Brand:
Braeburn
SKU:
BR505
Rating:
(11)
Q&A:
(1)
Heat Only Mechanical Thermostat (24V)
Magnifying glass
Hover image to zoom
BR505 has been discontinued
Discontinued August 19, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Heat Only Mechanical Thermostat (24V)
Brand:
Braeburn
SKU:0505
(2)
Order by 6PM, receive 62 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Height
4.6"

Description

–
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • Dependable Switch Performance
  • Environmentally Safe- Mercury-Free
  • Integrated Sub-Base and Front Mounted Wiring Terminals Make Installation Easy
  • Plated Terminals Prevent Corrosion
  • No Leveling Required During Installation

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Changeover:

Manual

Power Method:

Hardwired

Voltage:

24V

Terminations:

Rh, W

Height:

4.6"

Width:

3.13"

Depth (Inches):

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical

You May Also Need

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Perfect for our application

Used on farm where basic T-Stat was needed.
Animal
Lancaster Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

We ordered these thermostats for some wall heaters we worked on. Great product at a very great price. Would most definitely purchase them again.
Beverly's
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Stat

Works as it should, easy install, no batteries. Simple
ET John
Dutchess ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com Delivers the Goods!

The Braeburn Heat Only Thermostat was the exact replacement I needed for my heating system. I have an older furnace and the new hi-tech thermostats aren't compatible. Sometimes less is more. Braeburn and SupplyHouse.com deliver great value and super fast shipping.
ddwu327
Hoboken, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product

This seems to be the best I've purchase for use in Apartments.
Diane
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice little mechanical thermostat

Looks nicer than the old one, works as it should, seems tanto he true to temperature. I like the on/off switch on the side, better than turning the temp all the way down when not it use and then trying to find that sweet spot again.
JT
Omaha, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent price, easy to install & works like old one.

My thermostat from 10 years ago quit working so replaced it with this one. Works well on my bad fireplace!
Paul Z.
F orestville, WI.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Job

The thermostat was easy to install and works great. I am very satisfied with the product and with Supply House.
Judy
El Paso, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

GOOD AND PRECISE INSTRUCTIONS EASY INSTALLATION WORKS WELL
ED S.
ILLINOIS
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid product

Good solid product, easy install, works great, would recommend.
Ben
Hackensack, New Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you set the degree on and off to work 2 degrees

Asked by rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this thermostat has a factory setting of 3 degrees to activate the heating or cooling system.

Was this review helpful to you?