E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8" Zoom

E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8"

SKU:MP-4E

Brand: DiversiTech

DiversiTech
Qty Price
$1.85
/ each
$84.00 / box (48 units x $1.75)
In Stock! Ships in 24-48 Hours
(147 Available)
0

Resources

Specs

Application: HVAC
Dimensions: 4" x 4"
Max Pressure (PSI): 50
Thickness: 7/8"

Description for DiversiTech MP-4E

EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

NOTE: Image #3 shows an anti-vibration product comparison chart.

E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8"

REVIEW SNAPSHOT®

by PowerReviews
DiversiTechE.V.A. Anti-Vibration Pad, 4" x 4" x 7/8"
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Great

By Amko

from St Louis

Verified Buyer

Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

Great company, great prices. Received pads as advertised and had no issues with my order. All is well and I'm about to order again.

 
5.0

Will purchase again

By Brent

from TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

        Used as vibration pads on compressor project. Worked well.

        • Was this a gift?:
        • No
         
        5.0

        Worked well on spa pump

        By DAB

        from Big Bear Lake, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

              Bought a new spa and was surprised when the pump produced much more vibration than the old one - enough to bother me in bed on opposite side of house. I removed the hard plastic mount that had been used and replaced with a double layer of these pads (total of 4 with 2 pair side by side). This reduced the vibration from the pump to essentially nothing. There is a little vibration being transmitted through the tubing to the control unit so I will add these pads under that soon. But the pads clearly work extremely well and considering the low cost I would strongly recommend. I placed the pump on the pads without bolts as I wanted to avoid coupling the pump back to the floor - but there seems to be no tendency for the pump to "walk" in my application.

              • Was this a gift?:
              • No
               
              3.0

              Better than cork center ones

              By Paul

              from Maryland

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

                    Purchased to dampen the vibration of AC condenser mounted above a bedroom. Bad idea by the builder. It helped but this I feel is better suited for air compressors found in automotive shops and/or heavier industrial type equipment. For my residential purpose, I would use sorbothane padding underneath these pads in addition.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Works Great

                    By AD

                    from South Florida

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

                          Every pump should be installed with one of these.

                           
                          5.0

                          Excellent Product - Solved My Problem

                          By RG Greenville

                          from Greenville, SC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

                                I purchased this to stop vibration on my washing machine. Previous, the machine would vibrate and move on floor during the spin cycle. With these pads, movement has stopped and vibration is reduced by 90%. I think if pad was slightly softer, I could eliminate 100%. the price was much less than others I researched on the internet.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Reduces A/C noise and vibration

                                By Kitke

                                from Atlanta, GA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

                                      We live in a loft community, top floor, and have an assortment of A/C units situated directly over our unit on our roof. It's a flat roof and A/C units are "bundled" in groups. This caused a significant amount of noise and "hum" when the units kicked in during the hot summer months in Atlanta. With one unit in particular there was a lot of vibration. We used 4-6 of these pads per A/C unit, positioned at the base - all the A/C units are bolted onto wood platforms, so we had to position the pads under the wood (look for the blue color in the attached photo - those are the pads). However, there was an immediate improvement in the disruption we had been experiencing. Great investment - highly recommend this product.

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Who says perfection costs a lot?

                                      By Bob the Cabinet Guy

                                      from Green Cove Springs, FL

                                      Verified Buyer

                                      Comments about E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8":

                                      These pads are outstanding. I used them under the feet of a large air compressor. Without the pads, the vibration walked the compressor all over the concrete shop floor. After putting the pads under the feet, it sits in one spot and runs without budging! These pads work perfectly. The best part is they cost very little. It's always nice to find a product that actually works as advertised!

                                      Displaying reviews 1-8

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 2 Answers
                                      Displaying question 1
                                      • E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8"

                                        Q:

                                        Are these pads rated for outdoor usage?
                                        Asked on 4/10/2012 by kevin from dallas, tx

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          I don't have any official rating, but one of the big HVAC companies in our area uses them for outdoor units and we are using these under our heat pumps outside. Because there is no cork, they supposedly stand up to oil and chemicals better. Ours are doing a nice job of minimizing vibration noise so far.

                                          Answered on 4/13/2012 by Another PexSupply Customer
                                        • CUSTOMER CARE

                                          A:

                                          Yes, these pads are rated for outdoor use.

                                          Answered on 5/2/2012 by PexSupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product?