Apply to be a TradeMaster!
Main product image of Non-Spring Return Damper Actuator, 90 Second
Magnifying glass
Hover image to zoom
Non-Spring Return Damper Actuator, 90 Second
Magnifying glass
Hover image to zoom
ML6161C2007 has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Modulating Floating Non-Spring Return Actuator, 44 lb-in
Brand:
Honeywell
SKU:MN7505A2001
(0)
Order by 6PM, receive 68 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
Used to control dampers in applications such as variable air volume (VAV) terminal units and for mounting on ball valves; suitable for use with SPDT or floating thermostats or building automation controls.

Features
  • Control for air damper applications with up to10 sq.ft. assuming 3.5 in-lb per sq.ft. of damper area, velocity independent.
  • Superior A/C synchronous submotor for consistent timing and actuator longevity.
  • Eliminate need for limit switches or mechanical stops by providing magnetic coupling.
  • All models include manual declutch lever, and bag assembly with two minimum position setscrews.
  • Mount directly on 3/8 inch or 1/2 inch square or round damper shaft.
  • Selectable 45, 60, and 90 stroke in either clockwise or counterclockwise direction.


Specifications
  • Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf : 35lb-in.
  • Torque/Force (Nm, N): 4 Nm
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Floating, SPDT
  • Supply Voltage: 24 Vac + or - 20%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes, 201052B
  • Shaft Adapter Type: Aluminum Hub, two set screws
  • Manual Operation: Declutch Mechanism
  • Maximum Stall Torque/Force (lb-in., lbf): 70 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 8 Nm
  • Mounting: Direct Coupled
  • Frequency: 60 Hz
  • Rotational Stroke: 90 degrees
  • Rotational Stroke Adjustment: Mechanically limited at 45 or 60 degrees in cw or ccw directions
  • Rotation to opening: By wiring
  • Dimensions: 5.55 in high x 3.39 in wide x 2.52 in deep
  • Compatible Damper Shafts (in.): 3/8 to ½ Square or Round
  • Temperature Range, Ambient (F): 20 F to 125F
  • Temperature Range, Storage (F): 20 to 130F
  • Operating Humidity Range: 5 to 95% RH, non-condensing
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 45
  • Environmental Rating: NEMA1
  • Includes two 5/8 x 7/8 in. double knock-out conduit openings

Specs

–
Product Type:

Actuator

Timing:

90 Seconds

Actuator Type:

Two Position

Floating

Temperature Range:

20° to 125°F

Voltage:

24V

Torque:

35 lb-in

Features:

NEMA-1 Enclosure

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Actuator Type
Voltage
Torque
Fail Safe Mode
Honeywell
Two Position
Floating
24V
35 lb-in
Non-Spring Return

You May Also Need