Apply to be a TradeMaster!
Main product image of Programmable Commercial Thermostat with 3 Heat/3 Cool stages
Magnifying glass
Hover image to zoom
Programmable Commercial Thermostat with 3 Heat/3 Cool stages
Magnifying glass
Hover image to zoom
T7351F2010 has been discontinued
Discontinued May 16, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
TC500 Commercial Connected Touchscreen Wireless Thermostat - 5H/3C Heat Pump, 3H/3C Conventional, TC500A-N
Brand:
Honeywell
SKU:TC500A-N
(4)
Order by 6PM, receive 61 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/3 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Color
Trident White

Description

–
The T7351 Commercial Programmable Thermostat controls 24 Vac commercial single zone heating, ventilating and air conditioning (HVAC) equipment. The T7351 consists of a thermostat and subbase. The thermostat includes the keypad and display for 365-day programming. The subbase includes equipment control connections. The subbase mounts on the wall and the thermostat mounts to the subbase.

Features
  • Typically used in buildings (including: restaurants, shopping malls, office buildings and banks) under 55,000 square feet.
  • For single zone rooftop units, split systems, heat pumps or hot/chilled water systems.
  • 365-day programming.
  • Two Occupied and two Not Occupied periods per day.
  • Individual heat and cool setpoints available for Occupied and Not Occupied periods.
  • P+I+D control minimizes temperature fluctuations.
  • Recovery ramp control automatically optimizes equipment start times based on building load.
  • Convenient overrides allow temporary setpoint changes.
  • Keypad multi-level lockout available with all models.
  • Remote sensor capability for temperature (including outdoor air and discharge air) and humidity sensors.
  • Auxiliary subbase contact typically interface with a Honeywell Economizer System (for total rooftop control integration) or act as dehumidification output.
  • Universal Versaguard Thermostat guards available.


Specs

–
Application:

Heat Pump

Commercial

Multi-Stage (Heat/Cool)

Stages:

3 Heat/3 Cool

Programmability:

Programmable

7 Day

User Interface:

Push Button

Voltage:

24V

Options:

Password Lockout

Auto Changeover

Works with Sensor

Fan Control

Mount:

Horizontal

Color:

Trident White

Humidity Control:

No

Wireless:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Pump
Commercial
Multi-Stage (Heat/Cool)
3 Heat/3 Cool
Programmable
7 Day
Push Button
Horizontal
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
Non-Programmable
365 Day
Programmable
7 Day
5-1-1 Day
24 Hour
Push Button
Horizontal
Multi-Stage (Heat/Cool)
3 Heat/2 Cool
7 Day
Programmable
Push Button
Horizontal
Multi-Stage (Heat/Cool)
3 Heat/2 Cool
Programmable
7 Day
Push Button
Horizontal

You May Also Need

Product Reviews

4.73 out of 11 reviews
91% would recommend this product
4.73
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Love these T-stats!

Aside from this stat being compatible with just about any type of system one could dream up, the reheat dehumidification feature is why I love these things. I install these on electric heat systems where an upper limit of of relative humidity is critical, typically small clean room projects. Rarely is the function actually needed, but in the event it is, having an extra bit of insurance gives me, and the customer, peace of mind. Supplyhouse.com also has very good pricing on these stats and ships quickly.
VS

Most Liked Negative Review

I have to buy this product again or I wouldn't.

Product purchase was specified on a job which is why I bought them. I have had 5 fail out of 24 pcs so far and I have roughly 75 more to purchase. I hope the failure rate changes. SupplyHouse.com service and understanding have been overwhelming. You are an awesome place to buy from. Thank you, Lee Lucas Sales Engineer CG Wood Company
Showing 1-10 of 11 reviews

I have to buy this product again or I wouldn't.

Product purchase was specified on a job which is why I bought them. I have had 5 fail out of 24 pcs so far and I have roughly 75 more to purchase. I hope the failure rate changes. SupplyHouse.com service and understanding have been overwhelming. You are an awesome place to buy from. Thank you, Lee Lucas Sales Engineer CG Wood Company
Lee
Beltsville, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these T-stats!

Aside from this stat being compatible with just about any type of system one could dream up, the reheat dehumidification feature is why I love these things. I install these on electric heat systems where an upper limit of of relative humidity is critical, typically small clean room projects. Rarely is the function actually needed, but in the event it is, having an extra bit of insurance gives me, and the customer, peace of mind. Supplyhouse.com also has very good pricing on these stats and ships quickly.
Jay
Irving, Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fit for application

replacement fit good
tla
Il.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as avertised

Used for multi stage cooling and heating. Easy to program.
CA
Minnesota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

T7351 user friendly !

This thermostat is the replacement for the T7300 series and although the T7300 was a nice T stat the T7351 includes the subbase and is much more user friendly, allowing the user to move the occupied setpoints without having to go back and move the unoccupied setpoints out of the way first.
Stillchillin
New England
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was skepticle and did not believe!

I ordered 2 of these, but my gut was telling me that these were not going to fix our hvac problem, Boy was I wrong! These items did correct our problem and the office women couldn't be happier! Thanks, Don Neff
Nefferoo
Addison, illinois
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Replacement for discontinued model

The older model was discontinued and this model was listed as its replacement. The only problem was that the wiring was slightly different so we had to guess... Works flawlessly.
CVBF
Logan, UT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN FROM PEX SUPPLY

IT WAS USED COMMERCIALY AT A RESTERAUNT
RJ
ATLANTIC MINE MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great thermostats for high level HVAC equipment!
FrankG
Santa Monica
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely Marvelous

Great multiple application thermostat without the need for various sub bases. Wide range of program applications for a commercial thermostat.
Bob
Nacogdoches, Texas
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: how do i overide lockout? new manager to facility no one knows anything about system and temps and setback times are unsatisfactory.

Asked by the new guy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to Page 8 of the following Data Sheet for more information: http://s3.pexsupply.com/manuals/1253196590775/17604_PROD_FILE.pdf

Was this review helpful to you?

Q: Does the room sensor come with these? the two I have are from 1979 and quit working

Asked by Bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermostat has a built-in sensor. Additional sensors must be purchased separately.

Was this review helpful to you?

Q: I need suitable Remote senser for T7351F2010 Model thermostat.Remote senser suitable location my unit infront of cooling coil.can u suggest currect senser and resistance value

Asked by ROBIN 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 3 of the following specifications for a list of compatible sensors: http://s3.pexsupply.com/manuals/1253196590775/17604_PROD_FILE.pdf

Was this review helpful to you?

Q: Need to replace a Honeywell T730002007 1 Rev 32207445-001 with a Q7300A2016 Base. will this one do it or do you have recommendation? Thanks.

Asked by Randy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Honeywell

There is no direct replacement for the T7300 series. It comes down to an application cross. TB8220U1003 is a 2H/2C 7-day programmable thermostat. You will need to modernize your sensors as well if you have them for the T7300 as no modern thermostat works with the T7047 series sensor. The modern sensors are the TR20 family.

Was this review helpful to you?