Apply to be a TradeMaster!
Main product image of Round Non-Programmable, Heat Only, Digital Thermostat
Magnifying glass
Hover image to zoom

Round Non-Programmable, Heat Only, Digital Thermostat

Brand:
Honeywell
SKU:
T8775A1009
Rating:
(109)
Q&A:
(12)
Round Non-Programmable, Heat Only, Digital Thermostat
Magnifying glass
Hover image to zoom
T8775A1009 has been discontinued
Discontinued February 9, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
FocusPro N100 Non-Programmable, 1H/1C, Large Display Thermostat, TH1110U4000
SKU:TH1110U4000
(11)
Order by 6PM, receive 2202 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Round
Product Highlight: Power Method
System Heating Controls
Product Highlight: Amperage
6 Amps

Description

Honeywell Digital Round Thermostat with manual changeover and R,Rc,O,B,G,Y,W terminals provides single-stage temperature control for 24V gas or oil Heat Only systems. The Honeywell T8775A1009 includes a thermostat, wallplate (for wiring and mounting thermostat), mounting screws, wall anchors, and a 4074 FAB resistor.

Features:
  • Attractive styling complements any decor
  • One-touch backlit display
  • Familiar twist-to-see operation. Available in Heat/Cool and Heat Only models
  • Includes: Wallplate, resistor assembly, mounting screws and wall anchors

Specs

Amperage:

6

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Round

Power Method:

System Heating Controls

Changeover:

Manual

Temperature Range (F):

40°F - 90°F

Max Temp Differential:

1°F

Operating Humidity:

5 to 90% RH, non-condensing

Voltage:

Low voltage

24V

Wattage:

0.4 to 180

Wiring:

R

W

Frequency:

60 Hz

Color:

Premier White

Height:

3-11/16"

Width:

3-11/16"

Depth (Inches):

1-7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Only
1 Heat
Non-Programmable
Mechanical
Round
Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical
SKU: 1E78-140
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Heat Only
1 Heat
Non-Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

4.45 out of 109 reviews
91% would recommend this product
4.45
out of 109 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
10%
3 star
1%
2 star
1%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Purchased Five Thermostats

Controls 5 zones for "Radiant Floor" heating system. User friendly, very accurate, works great. Note: We made the mistake by tossing out the resisters, remember to install all resisters. We now have to re-order them, having problems when all zones call for heat, there's too much power to all thermostats at once...they fail and malfunction. We've learned the hard way. But a good product, our mistake. :) Like the illuminated dial...highly recommend!
VS

Most Liked Negative Review

DO NOT USE WITH TACO ZONE VALVES

DO NOT USE THIS PRODUCT WITH TACO ZONE VALVES IT WILL NOT FUNCTION CORRECTLY EVEN IF YOU USE THE RESISTORS.
Showing 1-10 of 109 reviews

Love these t-stats

I wish honeywell would bring this line back, these were a favorite with my customers, and for no particular reason they dropped them. Now, I can't find them, and when Ido they're priced at $100+, which is ridiculous. Even if they just made the heat/cool ones that would be a great improvement over none at all.
Frankenfurter
Erie, PA
3 years ago
Was this review helpful to you?

would buy again

easy to install & use
chuck
morrisville,pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, "Bread & Butter" Thermostat

When you don't need anything fancy, the T8775 is it. Have used for years. Put it in my folks house, in my shop. Put it in and forget it.
Labenaqui
Antrim, New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I use this in my farm shop its digital and works fine
Jack
Sheridan IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time customer and I'll be back.

Customer service was great and the product was just the upgrade I needed.
PV
Winston-Salem, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impressed

Delivered on time and as advertised. Will definitely do business with this company again
Buyer
Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This Thermostat solved my problem of having the furnace turn on every time the door slammed shut. The old Mercury based thermostat was to unstable and would turn on when the wall vibrated.
Andy - Retired HVAC Tech.
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement for old mercury switch thermostat

Using for a simple two wire, heat only application to replace a well worn mercury switch model. Very simple to install although there are toggle switches to set so need to read the directions. Shows the current temperature in large digital display. Turning the dial switches display to the set temperature which you adjust by turning right (+) or left (-). Works great.
RSmyth
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 4, all work great

Excellent product easy to operate. Great price, super fast shipping
John
Wyoming, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, simple digital display

I have three of these. They are a great replacement for the old style non-digital thermostat.
Mark
Beaver Springs, Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: will this work with an 18 volt ,210A system ?

Asked by Chris 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

Unfortunately this is only compatible with a 24v unit so it would not be compatible.

Was this review helpful to you?

Q: round programmable Honeywell. Do you just turn to change and set thermostat, or do you have to push it from the side??

Asked by Dave 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the outer ring spins to set the temperature.

Was this review helpful to you?

Q: Dear Sirs, I am looking for Heat Only, Digital Thermostat SKU:T8775A1017(1 )0620 , it is the same as T877A1009? Brand: Honeywell thanks! Hong

Asked by Hong 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I can't find any specs on your T8775A1017 to match a replacement to.

Was this review helpful to you?

Q: I have zoned in-floor radiant heat with Comfort-Trol zone valves and I am replacing the old Honeywell round mercury thermostats with these. They seem to intermittently power on and off. Do I need to install the Resistor and Transorb assemblies as is called out for Taco zone valves?

Asked by JP 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we don't have tech info like that, it would be best to contact Taco or Honeywell to trouble shoot.

Was this review helpful to you?

Q: I'd like to replace two of my Honeywell T87F which I think is the problem because 3 of them heats their particular zones (I have a total of 5 around the house). Will this thermostat work mixing two kinds of thermostat? I only have heat no AC.

Asked by Lyons 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if they are all 24volt then yes. thermostats can be mixed w no issue.

Was this review helpful to you?

Q: will this work with a gas multivolt fireplace insert

Asked by Ken 13 years ago

Add your answer

* Required Field
-

This stat is a power stealing unit and requires a 24V transformer to operate so will not work on millivolt systems a good alternative is a pro5000 Honeywell it will require you to use the battery feature but they are good accurate stats.. hope this helps..Dave

Was this review helpful to you?

Q: re: Honeywell t8775a1009 (1)0636 Thermostats. After a new boiler install, the thermostat will not turn on (no digital reading). There is current flowing to wires attached to base plate. If I take the thermostat and hook it up to another base plate in my house, the thermostat works (lights up, reads temp, and sets room temp). HVAC contractor that installed boiler insists I need a new thermostat.

Asked by Zee 13 years ago

Add your answer

* Required Field
- Mr.Lee

check sub base holes where stat makes the connection. maybe something is preventing a connection. I believe you could clean it out with a paper clip. (with power off)

Was this review helpful to you?
- Plumberman63

If you take the thermostat of the wall and jumper the two wires together does the boiler come on? If it doesn't then some thing isn't wired properly. If it does then you may need to add the resistor that came with the thermostat as per instructions. If this doesn't fix it then you either need to add a isolation relay or change models of thermostats. I would suggest a more knowledgeable contractor also. He should of been able to give you or do theses things for you.

Was this review helpful to you?

Q: We have this unit and last night the temperature jumped up to 71 degrees. We had this thermostat set at 66 degrees. I checked to make sure it was still set at 66 degrees and it was, but the room temperature was at 71 degrees. The temperature has not decreased since last night even though it is set at 66 degrees. I also notice the "flame" indicator is not displaying. Somehow our electric boiler is working and pumping water through the house to keep it at 71 degrees. Any ideas???

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can disconnect the thermostat to see if the boiler is still running. If the unit is not running, you likely have a defective/broken thermostat. If the unit is still running then you probably have an issue with the boiler control.

Was this review helpful to you?
- Gerry

first you got to no if you got zone.is the zone valve stuck open to many question to ask you

Was this review helpful to you?
- Doityourselfer

I don't have the answer for you, but I had a similiar problem. Set temp. at 70 deg., room temp. display rose to 88 deg. The thermostat continuously called for heat even though the "flame" heat-on icon was not displayed. I called Honeywell's toll free number and was told that a professional installer would have to come and verify that the t-stat was defective before I could place a warranty claim. I replaced it with the basic round heat only model CT87 and everything works fine now. This was easier faster and cheaper than hiring a pro to tell me the t-stat was defective.

Was this review helpful to you?

Q: I currently have a 5 zone hydronic heating system using Automag zone valves and one circulator. All zones are controlled by Honeywell round, mercury thermostats, # T87F 1859 2. They are simply SPDT switches. I'd like to replace them with non-programmable digital thermostats, preferably Honeywell. Any suggestions?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use part T8775A1009 to replace your existing thermostats.

Was this review helpful to you?

Q: Having a problem with this thermostat failing. The thermostat controls older zone valves. I have installed the resitor but continue to have problems.The manual thermostats work fine.

Asked by bud 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you check the transformer and wiring to make sure they are wired correctly and that the transformer is sized correctly.

Was this review helpful to you?