| Amperage: | 1.2 |
|---|---|
| Application: | Heat Pump Single-Stage (Heat/Cool) |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Round |
| Options: | Fan Control |
| Power Method: | Battery Assisted Power Stealing |
| Changeover: | Manual |
| Temperature Range (F): | 40°F - 90°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage 24V |
| Wattage: | Apr-36 |
| Wiring: | G O R Rc B W Y |
| Frequency: | 50 Hz 60 Hz |
| Color: | Premier White |
| Height: | 3-11/16" |
| Width: | 3-11/16" |
| Depth (Inches): | 1-3/4" |
No they do not.
B is usually the reversing valve in a heat pump.
yes but you can not set it that low.
If you are referring to the "O" under "Terminal Designations", the Owner's Manual states that the "O" represents "Heat pump changeover valve energized in cooling".
The clear plastic face that covers the dial is not designed for removal. Refer to the link below for instructions on mounting the thermostat and removing the subbase.
We do not believe so. This is a two-wire or three-wire thermostat.
Yes, it will.
Please see page 3 of the following manual for wiring information: http://s3.pexsupply.com/manuals/1298642472886/48524_PROD_FILE.pdf
No, it will not.
This is a power-stealing thermostat. It steals power to charge a capacitor when it is not calling for heat. When it is calling for heat, it runs off the capacitor. That capacitor has enough power to call for heat continuously for 3.5 to 4 hours, and it only needs 5 minutes of power to charge fully. This means that if power is out for an extended amount of time, the heat should turn on right away for a short period of time (using the coin cell battery which is not replaceable), but then it will shut off for 5 minutes to charge the capacitor. Once charged, it is good to run. The thermostat must have a minimum of 20 VAC available at all times to the thermostat subbase.