Large Universal Thermostat Guard - Clear Cover Zoom

Large Universal Thermostat Guard - Clear Cover

SKU:TG512A1009

Brand: Honeywell

Honeywell
Qty Price
$19.45
/ each
$112.50 / box (6 units x $18.75)
In Stock! Ships in 24-48 Hours
(218 Available)
0

Resources

Specs

Width: 9-3/4"
Height (Inches): 7.25
Color: Clear Acrylic
Application: Heating
Cooling
Features: For TH5000/TH6000/TH8000
Depth (Inches): 3-3/8"

Description for Honeywell TG512A1009

Product Overview:

  • Enclose and protect wall thermostats against tampering, damage and unauthorized adjustment of thermostat settings

Product Features:

  • Unique double-wall construction provides extra measure of tamper-resistance
  • Used in both new and existing applications
  • Tamper-resistant lock; key cannot be removed unless in locked position
  • All models mount vertically or horizontally on wall or exposed junction box
  • Vents in guard base allow airflow for optimum thermostat performance

Product Specifications:
  • Description: Large Universal Thermostat Guard with clear cover and base, and opaque wallplate
  • Size: Large
  • Color: Clear Acrylic
  • Ring Base Color: Clear Plastic
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 7 1/4 in.
  • Outside Height (mm): 184 mm
  • Outside Width (in.): 9 3/4 in.
  • Outside Width (mm): 248 mm
  • Outside Depth (in.): 3 3/8 in.
  • Outside Depth (mm): 86 mm
  • Inside Height (in.): 5 7/8 in.
  • Inside Height (mm): 149 mm
  • Inside Width (in.): 8 3/8 in.
  • Inside Width (mm): 213 mm
  • Used With: TH5000 Series, TH6000 Series, TH8000 Series, Others Thermostats of Similar Size

Large Universal Thermostat Guard - Clear Cover

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLarge Universal Thermostat Guard - Clear Cover
 
4.7

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good buy

We ordered 3 for our office. They installed easily and were a perfect fit. This was the best price we found online and they shipped quickly.

We ordered 3 for our office. They installed easily and were a perfect fit. This was the best price we found online and they shipped quickly.

VS

Most Liked Negative Review

 

only comes with 2 keys

it only comes with 2 keys and i tried making a copy by the home centers and they didn't have a blank key for that, and all boxes use the same key so anyone...Read complete review

it only comes with 2 keys and i tried making a copy by the home centers and they didn't have a blank key for that, and all boxes use the same key so anyone who has a key to his box can open any box.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Good buy

By Supply Officer

from Chattanooga, TN

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

We ordered 3 for our office. They installed easily and were a perfect fit. This was the best price we found online and they shipped quickly.

 
5.0

Great Product!

By Cool Collected Connie

from Denver, CO

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

This thermostat guard has done the job in eliminating the temperature tampering that ran rampant in our office.

 
3.0

only comes with 2 keys

By service man

from orange co ny

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

it only comes with 2 keys and i tried making a copy by the home centers and they didn't have a blank key for that, and all boxes use the same key so anyone who has a key to his box can open any box.

(0 of 1 customers found this review helpful)

 
4.0

Large Universal Thermostat Guard - Clear

By Ray Nicholas

from Upstate, NY

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

Drill 4 holes, tap in the sheetrock anchors, lock it up and walk away.

 
5.0

great cover

By dale

from shelby township,mi

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

inexpensive lockable cvover

 
5.0

Good product

By Painter Man 123

from Chicago, IL

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

Good product at the reasonable price!

 
5.0

great customer service

By jacob

from new york

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

the product is great, communication was great , no hassle return and refund, all ok

 
5.0

Thermostat locking cover

By Chef David

from Brooklyn, NY

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

I found that this product was very easy to install & priced very attractively. Great selection too. Delivery was very fast.

(0 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By Leah-office manager

from Richmond, VA

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

Great quality [...] I would highly recommend ordering from Pex Supply to all my friends.

(0 of 1 customers found this review helpful)

 
5.0

Excellent replacement as OEM

By Hank

from Ashburn, Va

Verified Buyer

Comments about Large Universal Thermostat Guard - Clear Cover:

Used the cover to replace an existing broken cover.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Large Universal Thermostat Guard - Clear Cover

    Q:

    Can this go over an already established non-honeywell thermostat?
    HOw does it hook onto thermostat?
    Asked on 7/6/2011 by curious george from charlotte, nc

    2 answers

    • CUSTOMER CARE

      A:

      You can use the ring base to install the cover over an already-existing thermostat. Please see the following document for more information: http://s3.pexsupply.com/manuals/1249544874360/Honeywell-Thermostat-Guard-Product-Info.pdf

      Answered on 7/7/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, it will. It is rather large, that's why I picked this one. It installs t ways to the wall with ease.

      Answered on 11/18/2011 by Chef David from Brooklyn, NY
  • Large Universal Thermostat Guard - Clear Cover

    Q:

    I have a versaguard thermostat guard. I need some extra keys. How do I get them?
    Asked on 4/28/2011 by Dan from Costa Mesa CA

    1 answer

Displaying questions 1-2

Do you have a question about this product?