Apply to be a TradeMaster!
Main product image of Large Universal Thermostat Guard - Clear Cover
Magnifying glass
Hover image to zoom
Large Universal Thermostat Guard - Clear Cover
Magnifying glass
Hover image to zoom
$39.05 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
7.25" Height
Product Highlight: Color
Clear Acrylic
Product Highlight: Depth (Inches)
3-3/8" Depth

Description

–
The Versaguard® Universal Thermostat Guards cover wall thermostats and protect against tampering, damage and unauthorized adjustment of thermostat settings.

Features:
  • Unique double-wall construction provides extra measure of tamper-resistance
  • Used in both new and existing applications
  • Tamper-resistant lock; key cannot be removed unless in locked position
  • All models mount vertically or horizontally on wall or exposed junction box
  • Vents in guard base allow airflow for optimum thermostat performance

Specifications:
  • Size: Large
  • Color: Clear Acrylic
  • Ring Base Color: Clear Plastic
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 7 1/4 in.
  • Outside Width (in.): 9 3/4 in.
  • Outside Depth (in.): 3 3/8 in.
  • Inside Height (in.): 5 7/8 in.
  • Inside Width (in.): 8 3/8 in.
  • Used With: TH5000 Series, TH6000 Series, TH8000 Series, Others Thermostats of Similar Size

Specs

–
Features:

For TH5000/TH6000/TH8000

Width:

9-3/4"

Height (Inches):

7.25"

Color:

Clear Acrylic

Application:

Heating

Cooling

Depth (Inches):

3-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Large Universal Thermostat Guard - Clear Cover
Large Universal Thermostat Guard - Clear Cover
SKU: TG512A1009
(23)

You May Also Need

Line Voltage Thermostat, SPST (Cooling)
SKU: 803A
Robertshaw
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.74 out of 23 reviews
100% would recommend this product
4.74
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Product!

This thermostat guard has done the job in eliminating the temperature tampering that ran rampant in our office.
VS

Most Liked Negative Review

only comes with 2 keys

it only comes with 2 keys and i tried making a copy by the home centers and they didn't have a blank key for that, and all boxes use the same key so anyone who has a key to his box can open any box.
Showing 1-10 of 23 reviews

Worked perfectly

Worked perfectly for the vision pro 8000
Risto
Windsor,CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs metal back plate

I have purchased five of these so far and will purchase more. I do wish the back wall plate was more secure...metal rather than plastic as they can still be easily opened.
Gary
Exeter Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product!

We have installed them over Echo Dots on wall holders! They needed to be locked, and these provide exactly what we needed!
Laura H
Hopkins, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Just what I needed and fast!!!
Dave
Holland Mich.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No games n gimmick

Delivery was in two days of purchase and the product was what as advertised
Tim
Rahway, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff

I have purchased these covers in the past. They will cover two thermostats side by side and prevent tampering.
Dave
Minneapolis,MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Great product original one was cracked, a new one was sent great customer service.
jt
el paso tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I was looking for

i have an older building with pneumatic thermostats. There two in each classroom and tampering has been a real problem. After we installed the blank covers everything has settled down.
Dave
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved them, product did exactly what we needed.

Covered the thermostats with them, so that they could be locked. Worked great, love that they are see through so you can see the temp without opening the box.
Mike
Marengo, Iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this product to cover existing Honeywell thermostats; works and looks good.
NA
Bandera, TX 78003
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this go over an already established non-honeywell thermostat? HOw does it hook onto thermostat?

Asked by curious george 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the ring base to install the cover over an already-existing thermostat. Please see the following document for more information: http://s3.pexsupply.com/manuals/1249544874360/Honeywell-Thermostat-Guard-Product-Info.pdf

Was this review helpful to you?
- Chef David

Yes, it will. It is rather large, that's why I picked this one. It installs t ways to the wall with ease.

Was this review helpful to you?

Q: I have a versaguard thermostat guard. I need some extra keys. How do I get them?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You probably need part 191990A ( http://www.pexsupply.com/Honeywell-191990A-Replacement-Keys-TG509-TG510-TG511-TG512-13440000-p ).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy