
| Amperage: | 1 |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/2 Cool 2 Heat/1 Cool (Heat Pump) |
| Programmability: | Programmable 5-1-1 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Fan Control |
| Power Method: | Battery |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 99°F |
| Max Temp Differential: | 1°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage 24V 750mV |
| Wattage: | 0.4 to 30 |
| Wiring: | G R Rc Y2(E) C L W(O/B) Y W2(AUX) |
| Frequency: | 50 Hz 60 Hz |
| Color: | Premier White |
| Height: | 3-9/16" |
| Width (Inches): | 5-13/16" |
| Depth (Inches): | 1-1/2" |
| Wireless: | No |
| Humidity Control: | No |

Hello Allen. The direct replacment for White-Rogers 1F81-261 is SKU: 1F85U-22PR.
No this thermostat does not have a vacation mode.
SKU: 50002883-001 is the correct wall plate for that stat
The HZ322K and HZ432K zone panels can be used for Geothermal heat-pump applications. If the heat pump has 1 compressor stage + electric heat-strips as the back up heat source, the TH6220D1002 thermostats could be used with the HZ322K zone panel kit. If the heat pump has 2 compressor stage + electric heat-strips as the back up heat source, the TH6320U1000 thermostats could be used with the HZ432K zone panel kit.
The battery is located on the right of the unit, and it easily opens from the side. The details are listed in the instruction manual.
Yes, it will. You do not need to use both stages of cooling that this thermostat is capable of.
Yes, it will operate fine under this setup.
This thermostat will not be able to change the speed of the blower.
Honeywell no longer makes Chromotherm model thermostats. The closest replacement for it is the Honeywell VisionPro TH8110U1003.
Yes it will. It is a 2 Heat/2 Cool Thermostat.