Shop Resideo Sale
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132
Magnifying glass
Hover image to zoom

1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132

Brand:
Resideo
SKU:
VR8200A2132
Rating:
(89)
Q&A:
(20)
1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132
Magnifying glass
Hover image to zoom
$131.66 each
In Stock
In Stock
Get 196 Tue, Nov 17
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT, 1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
130000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
Note: If replacing VR8200A2439, the Flange Kit Bag Assembly (393690-13) is required and can be purchased separately.

24 Vac Dual Standing Pilot Gas Valve with 1/2 in. x 1/2 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting.

Includes: Natural to LP Conversion Kit, One 1/2" x 3/8" reducer bushing, One 3/4" straight flange

Features:
  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
Specifications:
  • Type: Single Stage
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 130,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings: 1/2 psi, or 3.5 kPa
  • Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: Combination screw and 1/4 in. male quick connects
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range: 0° to 175°F, or -18° to +79°C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/16 in high x 4 1/8 in. wide x 3 1/4 in. deep

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2" NPT

1/2"

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Capacity (BTU):

130000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Fuel Type
Voltage
Inlet Size
Outlet Size
Ignition Type
CURRENT ITEM
Product Image of 1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132
1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132
SKU: VR8200A2132
(89)
Natural Gas
24V
1/2" NPT
1/2"
1/2"
Standing Pilot
Natural Gas
24V
1/2"
3/4"
Standing Pilot

You May Also Need

24" Thermocouple, Q390A1046
SKU: Q390A1046
Resideo

Product Reviews

4.9 out of 89 reviews
99% would recommend this product
4.9
out of 89 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
8%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Old school meets new school

I have an old American Standard gas boiler and the gas valve went. Being one who likes to tinker, decided to work myself. All local supply houses didnt want to help, so tried search online, found Pex Supply, found size, and ordered. [...] product working great!
VS

Most Liked Negative Review

gas valve

it does not last long, I've changed twice in three years
Showing 1-10 of 89 reviews

Yes, just what I needed

Gas valve with instructions was just what I needed to restore heat to this house
Mike
Toledo,ohio
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Great universal standing pilot as file easy to install easy to maneuver great product will be doing business again
David Figueroa
Bridgeport ct
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Completely satisfied with this purchase.

Exact replacement part that I needed.
Sam
San Jose
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed

Very positive experience ordering through Supplyhouse.
Sam
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House stocks quality products

The gas valve installed easily. Honeywell manufacturer's quality products. Supply House consistently delivers great pricing and products ship immediately
Brewski
Rochester
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Worked perfectly, easy install and quick shipping.
Phil
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working fine so far!

It's working fine so far, time will tell. It was reasonably priced and free shipping. The install was easier than I thought it would be.
Joe C.
La Grange Highlands,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again to keep it as stand by

so easy to install
Mohamed Oscar
Staten Island New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the job done

Just like OEM for my hanging heaters
MrChen
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this valve again!

Fixed the issue with the standing pilot . The part was Direct replacement for the boiler .
Ben
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

20 Questions
20 Questions
ASK A QUESTION

Q: I am looking for a replacement gas valve for a Honeywell VR8200A 2116. The link brought me to the VR8200A 2132, which I understand is the newer version. I read your Q&A and one response states it is not the direct replacement, while another response states it is the correct replacement. Which is it???

Asked by Todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

According to the supplier SKU: B1282602 is the replacement.

Was this review helpful to you?

Q: what is the overall amperage pull when activated?

Asked by swimnuts 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The max is 300mA, when running. See page 2. http://s3.supplyhouse.com/manuals/1249544874360/Honeywell_VR8200_Product_Data.pdf

Was this review helpful to you?

Q: will this replace VR8200A 2116?

Asked by ra 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it will not. this is the correct valve. http://www.supplyhouse.com/Goodman-Amana-B1282602-Gas-Valve

Was this review helpful to you?

Q: Is Honeywell gas valve VR8200A2132 a replacement Valve for VR8205A 2222? Old valve VR8205A 2222 is electronic ignition. New valve VR8200A2132 is for continouos pilot.

Asked by Marvin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i could not find any cross reference for the VR8200A2222, if you want to call and give us more specific info we can probably find the correct replacement.

Was this review helpful to you?

Q: Replacing a VR8200c1074 in a Weil Mclain LP boiler. What valve is a replacement for this?

Asked by Gary 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement for that gas valve is this part: http://www.supplyhouse.com/Weil-McLain-511-044-258-Gas-Control-Valve-for-EG-CG-CGA-Boilers-Sizes-25-6

Was this review helpful to you?

Q: Does this come with the Gat gas to LP conversion parts?

Asked by Wayne 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this product does include the LP conversion kit.

Was this review helpful to you?

Q: I need to replace a vr82002009 will this valve work?

Asked by Phil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If your old model was VR8200A2009, then the model you need is VR8200A2124.

Was this review helpful to you?

Q: Will this replace VR8200A 2074 and can it be converted to LP gas?

Asked by Michele 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part VR8200A2124 is the replacement for the obsolete VR8200A2074.

Was this review helpful to you?

Q: I have VR8200A 2025 will this work for my part?

Asked by Alex 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement for your part is VR8200A2124

Was this review helpful to you?

Q: i have honeywell vr8300a4037 on lennox boiler this model i dont see online will this work

Asked by kamal 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The model you will need as a replacement to your vr8300a4037 is : VR8300A4508

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy