Shop Klein Tools Limited Time Promotion
Main product image of LuxPro Digital 2 Wire Heat Only Thermostat
Magnifying glass
Hover image to zoom

LuxPro Digital 2 Wire Heat Only Thermostat

Brand:
Lux
SKU:
PSD010B
Rating:
(8)
Q&A:
(1)
LuxPro Digital 2 Wire Heat Only Thermostat
Magnifying glass
Hover image to zoom
PSD010B has been discontinued
Discontinued February 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
LuxPro Digital 2 Wire Heat Only Thermostat, PSD010B-008
Brand:
Lux
SKU:PSD010B-008
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–
Battery powered digital 2 wire heat only thermostat with temperature stop.

Features:
  • Attractive Slim Design
  • Large Illuminated Digital Display
  • Adjustable Temperature Stops
  • Soft Touch Buttons
  • Battery Powered
  • Electronic Accuracy
  • Fahrenheit/Celsius Switchable
  • 5 Minute Compressor Protection
  • Easy Installation
  • Optional Wall Plate Available

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Voltage:

24V

Power Method:

Battery

Changeover:

Manual

Temperature Range (F):

45°F - 90°F

Wiring:

W

Rc

Rh

Y

G

Color:

White

Height:

5-1/4"

Width (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of LuxPro Digital 2 Wire Heat Only Thermostat
LuxPro Digital 2 Wire Heat Only Thermostat
SKU: PSD010B
(8)
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical
SKU: 1E78-140
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Heat Only
1 Heat
Non-Programmable
Push Button
Horizontal

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Great thermostat

I use these thermostats on all of my gas heaters in my apartments.
radar
New Haven Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

Good thermostat for radiant heating.
glen
ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

A nice simple thermostat for a millivolt type gas fireplace. And digital too. The lit display is a nice touch. Gille in Calgary
Slim
calgary
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lux digital thermostat

Quality product that was very easy to install. Works great.
beezer
So Cal
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Lot of Bang for the Buck"

Old mechanical thermostat in bath area of our motorhome was difficult to set at night without turning on a light and hard to achieve the same setting each time it was set. The Lux PSD010B was a tremendous improvement. easy to install, easy to set at night due to the well backlit display and works great. Also looks very upscale compared to the old mechanical unit. Great purchase...Great product!
Bill
Spring, Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the better HEAT ONLY thermostats

Heat only thermostat. Slick design good price.
Kris
Chicago
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat Only Thermostat Digital 2 Wire

Very easy to install. Replaced a mercury switch thermostat and this one seems to be acurate within 1 degree. No more of the house getting too cold before the heat turns on and no more of the heater running until house too hot. I'm guessing this will save on my heating bill
Mert
Amarillo, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

d

I installed this thermostat on a propane stove. It is more accurate than the old thermostat I replaced, it is very easy to use and install. There are only two wires to connect. It also has an off switch to save lowering the temperature if it is not needed for heating. Works perfectly!
Tom
McCall, ID
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a pex-based hot water heating system in my floor which is solid concrete. Will this thermostat work with my heating system? My current thermostat is a Wirsbo WT1 (which is failing).

Asked by graphicport 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermostat would work, it just wouldn't have all the same features as the existing WT-1.

Was this review helpful to you?