Apply to be a TradeMaster!
Main product image of 6 Zone Switching Relay w/ Priority
Magnifying glass
Hover image to zoom

6 Zone Switching Relay w/ Priority

Brand:
Taco
SKU:
SR506-EXP-4
Rating:
(20)
Q&A:
(2)
6 Zone Switching Relay w/ Priority
Magnifying glass
Hover image to zoom
SR506-EXP-4 has been discontinued
Discontinued January 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
6 Zone Next Generation Switching Relay, Expandable
Brand:
Taco
SKU:SR506-5
(169)
Order by 6PM, receive 137 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Method
120 VAC Input
Product Highlight: Number of Zones
6
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
Taco Switching Relays combine clearly labeled PC board layouts with advanced features that allow for total system customization. Whether using basic priority switching or the advanced features of the -EXP controls, the job is made easy. External indicator lights provide instant diagnostic feedback, making a snap of service calls or new installation start-ups. All switching relays are UL and CSA listed, use standard "ice cube" replaceable relays and are compatible with conventional and programmable thermostats.

Whether you want to expand up to 20 zones or utilize the advanced features of the PowerPort Cards and Add-on Power Controls, Taco -EXP controls allow for simple integration of advanced features. Plug in any combination of cards and controls to optimize the operation of any system.

Features include:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Fully Enclosed Snap-Out Relays
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Isolated End Switch
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • 24 Volt Power Input or Output Terminal
  • Extended 3 Year Warranty
  • Made in the USA

Additional -EXP Features
  • Plug-in PowerPort Card Slots
  • Add-on Power Control Plug
  • Expandable to 20 Zones
  • Interface with -EXP Zone Valve Controls

Specs

–
Application:

Zoning

Number of Zones:

6

Amperage:

20

Power Control Plugs:

1

Power Method:

120 VAC Input

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 6 Zone Switching Relay w/ Priority
6 Zone Switching Relay w/ Priority
SKU: SR506-EXP-4
(20)
6

You May Also Need

3/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81403HV
Webstone

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 20 reviews
89% would recommend this product
4.6
out of 20 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Did what I neede it to do.

This relay worked great with the hot water boiler that was installed.
VS

Most Liked Negative Review

Taco Zone controller has problem

The transformer is undersized to fit in the box. Mine went out so I bought another transformer --I guess industrial grade one and put it in...working well for the past 3 weeks.
Showing 1-10 of 20 reviews

Defective part

I was without heat and hot water. Shipping was excellent and timely. However day I received switching relay i I changed out defective unit and replaced with new. Circuit board was bad. Tried contacting Supply House for new unit to get shipped immediately as I had no heat or hot water….. no deal….. had to go thru return order new process again. I declined. I returned and got a new unit elsewhere.
Bubba
Boonville NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Was able to work with SupplyHouse to get the product I needed to fix my furnace.
TAK
Somerset, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the upgrade

All of the nest thermostats needed rewired, to work with the newer controller requires 18/3 wire from the nest thermostats not the 18/2.
Russell
Dedham, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is doing exactly what we hoped venting without

I found it comical that they apologized for a black cover instead of green😁
THOMAS
ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, simple to install.

simple connection, easy and better operations compare to the I Link (Azel) , Which I replaced, work with any brand thermostat. only fault its larger than the I Link
Rob
Montclair,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Isolated incident

I received an SR506 that when powered burned up the power supply capacitor. Being an electronics designer and engineer I noticed it had been installed backwards. I replaced the Cap and its all good. Would have returned the unit for replacement but can't leave people without heat. Never had any other issues.
603OBS
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it says on the tin

This Taco zone controller was fairly simple to hook up. The instructions could be better, but I know from a previous experience that the Taco tech support is good if you need it.
Mike
New Bedford
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best controller

I created a 12 zones heating system using two expendable Taco units, very easy to install and setup.
Marcin
Delmar NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It has the extra terminal for common power for thermostats
Michael
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used this to replace my controller that was fried during a storm. If you have the skills and knowledge to order the correct part, you shouldn't have any problem hooking it up.
Hubbs
Tully, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the difference between priority && non priority why would I need one over the other. I have a 6 zone hot water heating system which I intend to include a Amtrol BoilerMate

Asked by snapsplash 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Priority gives "priority" to the domestic heating zone. This is ideal because if you were taking a shower, the system would make sure there was hot water in the shower before satisfying the space heating.

Was this review helpful to you?

Q: Can I purchase a replacement transformer for a Taco sr506-ext-4 switching relay

Asked by Clarky 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This part is not available as a replacement part.

Was this review helpful to you?