Shop Klein Tools Limited Time Promotion
Main product image of 1" Zone Sentry Valve Normally Closed (Sweat)
Magnifying glass
Hover image to zoom

1" Zone Sentry Valve Normally Closed (Sweat)

Brand:
Taco
SKU:
Z100C2-1
Rating:
(38)
Q&A:
(8)
1" Zone Sentry Valve Normally Closed (Sweat)
Magnifying glass
Hover image to zoom
Z100C2-1 has been discontinued
Discontinued April 6, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1" Zone Sentry Valve Normally Closed (Sweat)
Brand:
Taco
SKU:Z100C2-2
(38)
Order by 6PM, receive 37 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–
Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

–
Application:

Zoning

Size:

1"

Voltage:

24 VAC

Connection Type:

Sweat

Hertz:

60

Flow Capacity (Cv):

8.9

Amperage:

0.48

Body Pattern:

2-Way

Max Operating Pressure:

300 psi

End Switch:

Yes

Position:

Normally Closed

Fluid Temperature Range:

20°F to 220°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
Connection Type
Flow Capacity (Cv)
Body Pattern
CURRENT ITEM
1"
24 VAC
Sweat
8.9
2-Way
1"
24V
Sweat
37
2-Way
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.37 out of 38 reviews
86% would recommend this product
4.37
out of 38 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
13%
3 star
5%
2 star
3%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Easy to install and runs great.

I have an outdoor wood burner boiler system that heats the house. The system runs hot water through a large radiator in my furnace. I needed some extra heat in the basement. I ran some pex pipe, installed a baseboard heater, installed the Sentry valve, connected a transformer and thermostat and it works perfectly. Because the wood burner boiler has a circulating pump I did not have to install another pump. I used a door bell chime transformer to run the Sentry Valve. It all works great.
VS

Most Liked Negative Review

got me halfway to a solution

I got this to solve a LOUD water hammer problem with a water-source heat pump inside our home. It has helped a great deal. Now I have a "whoosh" sound instead of a hammer, as the ball valve closes in about 2 - 3 seconds. I do have a few issues with this product, and thus the 3 stars. It didn't live up to the specs--the valve uses a capacitor and is slow to turn on, sometimes taking as long as 30 seconds. This is to be expected the first time it's powered up, but shouldn't happen beyond that. Also, I was told it would take about 9 seconds to close. It doesn't. So it opens too slow and closes too fast.
Showing 1-10 of 38 reviews

Good quality, easy o install zone valve.

Adding a third zone to our 6 year old boiler/heating system. We have split an existing zone into 2 smaller zones for better control in different rooms. Purchased Taco zone valve to match the other 2 existing ones. HVAC tech specced out components, I purchased, he installed. System updated and working great. Thanks Supply House!
Mikee
Manchester, Connecticut
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not a full opening valve

Be careful as this is only 1" on the inlet and outlet. The actual internal valve opening is only about 1/2"
Tadziu
Northern Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great
steve
gwinn michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

They helped me find the exact replacement for the part. And it was cheaper than I expected.
Michael
NU
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

It's been working properly ever since we got it. They say they last up to 5+ years
Mike
N.c
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

Reliable motor
GeoMan NH
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Just finished last zone on a hydronic system all four zones used the Taco zone valve in 1" is a great way to customize your zones.
Part time plumber
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to install

The removable control module and screw terminal plugs for the wiring make this easy to install.
Downeaster
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Great quality, fast shipping! Always delivers 100%
Maria
Vineland NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works as described
Joe
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: I am working on a design that will use 12 of these valves. I am using Taco HSS design software but this particular valve is not included in the preloads. Can you please tell me the Head loss and flow loss for this valve?

Asked by hotsauce 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1/2" have a 4.9 cV.

Was this review helpful to you?

Q: Can this valve be used in a potable water supply? Is it lead free?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, its not lead free

Was this review helpful to you?

Q: Are your taco zone valves both 3/4 inch and 1 inch a full port valve?

Asked by Bill 13 years ago

Add your answer

* Required Field
-

They are NOT full port valve. The valve necks down the flow.

Was this review helpful to you?
-

I used the 1" and I do not believe they are full port. I remember noticing that during installation. Working well though...

Was this review helpful to you?
-

Yes they are.

Was this review helpful to you?
-

No they are reduced port . Sent from my iPhone

Was this review helpful to you?
-

I don't believe any of the ball type zone valves are full flow valves I think the Spec sheet will give you flow and friction loss data.

Was this review helpful to you?
-

No, the port is quite a bit smaller than the pipe size. A 1" Zone Sentry ball valve is about 1/2" through the ball; a 3/4" is about 3/8". Taco's spec sheet shows the 3/4" is equivalent in restriction to 8.4 feet of pipe @ 4' per second, and the 1" to 47'. Tom Wills

Was this review helpful to you?
-

The simple answer is, no they are not full port valves. However, the engineers will tell you the pressure drop, or flow rate loss across the valve is insignificant. I can't confirm or rebut the statistics, but I've had no problems in this regard.

Was this review helpful to you?
-

I don't remember if they were 100% full but they had very big openings. Thanasis

Was this review helpful to you?

Q: What's the VA of the 1" model? Thanks. Steve

Asked by Steve 14 years ago

Add your answer

* Required Field
-

The VA is 11.5.

Was this review helpful to you?
-

I don't understand your question. If this is any help I trigger and operate these valves on 16/5 data wire up to 40 feet.

Was this review helpful to you?
-

Hi, The ansure is aprox 11.5 VA See below How to convert VA to Watts and KVA to Kilowatts Basics Since watts is volts times amps, what is VA? VA (or volt-amps) is also volts times amps, the concept however has been extended to AC power. For DC current VA = Watts (DC current). In AC if the volts and amps are in phase (for example a resistive load) then the equation is also VA=Watts (resistive load) where V is the RMS voltage and A the RMS amperage. In AC the volts and amps are not always in phase (meaning that the peak of the voltage curve is does not happen at the peak of the current curve). So in AC, if the volts and amps are not precisely in phase you have to calculate the watts by multiplying the volts times the amps at each moment in time and take the average over time. The ratio between the VA (i.e. rms volts time rms amps) and Watts is called the power factor PF. VA·PF = Watts (any load, including inductive loads) In other words, volt-amps x power factor = watts. Similarly, KVA*PF = KW, Or kilovolt-amps times power factor equals kilowatts. Product Specifications: Maximum Operating Pressure: 300 PSI (2,100 kPa) Maximum Shutoff Pressure: 125 PSI (875 kPa) Fluid Temperature Range: 20° to 240°F, (-7° to 115°C) @ 135°F (57°C) ambient Service: Closed systems Optional open system configuration Up to 50% Glycol Ball Rotation Speed: Full Open to Full Close (90° turn), 5 seconds (after charge time) Full Close to Full Open (90° turn), 5 seconds (after charge time) Seat Leakage: Drop-Tight Close-Off Electrical Rating: 24 VAC, 60 HZ, 0.48 Amps Do not use more than 12 zone valves per 40VA transformer. Power Consumption, Charging: 11.4 Watts, 0.48 Amps Power Consumption, Power On: 1.44 Watts, 0.06 Amps Heat Anticipator Setting: 0.5 Amps End Switch Rating: 1 Amp @ 24 VA Rgds, D2

Was this review helpful to you?
-

Do you mean as far as power draw goes? From what I remember it is something like 1/10 of regular valves. It is very low because it uses 10 seconds to charge a capacitor inside.

Was this review helpful to you?
-

40va 24 volt

Was this review helpful to you?

Q: What is the Life Expectancy of these valves?

Asked by nobelb 14 years ago

Add your answer

* Required Field
-

I installed these last year and have not had a problem.  My installer indicated that he had a lot of success with these in the past.

Was this review helpful to you?
-

I have had two installed for six months on hot water storage application. I havent seen any issues with the operation to date. I did have issues with the manual operation mode. Depsite following directions, when I intially operated the valve manually (per instructions) prior to wiring up, an internal plastic linkage failed. When I attempted to manually operate the other valve it was obvious that the second linkage would have broken. The root cause was that the ball valve was sticking when shipped, once I removed the operator and turned the valve stem once, the break away torque was a lot less for subsequent operations. Taco replaced the valve, but indicated that in their opinion, it was my fault.

Was this review helpful to you?
-

the zone sentry valve actuator (green & black) is an improved model. The original (all black) actuators for ESP and EBV models had a high failure rate in the first few years. I have had no problem with the zone sentry model.

Was this review helpful to you?
-

Check out the product review and Q&A for 3/4" Zone Sentry Zone Valve (Sweat) People have been using them for 4 years with no problems and the PEXSupply staff says life expectancy is 7-12 years.

Was this review helpful to you?
-

very reliable valve, last from 8- 10 years+

Was this review helpful to you?
-

The life expectancy seems to be bound by the ability of these valves to turn off after power is turned off. That means the capacitors storage. The previous generation lasted only 2 years. The new generation has 2x bigger capacitors so I expect it will last well more than 6 years. Even then you can just replace the head in 5 minutes. I am happy with them because they don't leak when they are off. Thanasis

Was this review helpful to you?
-

We have seen no failures with the new design of the actuator, which is called the Zone Sentry and is what is pictured in the posting of your question. We have been getting these actuators to install on the older model valves when needed. Tom Wills Solar Consultants, Inc.

Was this review helpful to you?

Q: What is the maximum flow rate of this valve?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you would not want to exceed 8 GPM through the 1" valve. Velocity noise could result if you do.

Was this review helpful to you?

Q: How do operate this valve as normally open?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you have this valve and want to operate it as normally open, you would need to use a ZB024Q4A1 valve head. Part V100T2A1ZB024Q4A1 is the 1" threaded normally open valve.

Was this review helpful to you?
- Brent

Order normally open controller

Was this review helpful to you?

Q: What is the cycle time to open and close this valve?

Asked by Chuck 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cycle time for this valve is about 4 seconds.

Was this review helpful to you?
- bob

20 seconds. In our setup they are not powered all of the time. It takes that long to carge the caps. in them.

Was this review helpful to you?