
| Application: | Single Boiler |
|---|---|
| Stages: | 1 Boiler |
| Width (Inches): | 7-9/16" |
| Height: | 6-5/8" |
| Programmability: | 7 Day 24 Hour 5-1-1 Day |
| User Interface: | Push Button LCD |
| Voltage: | 115V |
| Depth (Inches): | 2-13/16" |
| Ambient Conditions: | Indoor Only: 32°-122°F <90% RH Non-Condensing |
| Power Supply: | 115V (ac) |
| Relays: | 230 V (ac) 5 A 1/3 hp- pilot duty 240 VA |
| Min Temp (F): | 35°F |
| Temperature Range (F): | 35°F - 100°F |
| Max Temp (F): | 100°F |
| Control: | Microprocessor PID control |
| Weight (lbs): | 3.3 lbs |
| Demands: | 20 to 260 V (ac) 2 VA |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Output: | 0-10 V (dc) |