Apply to be a TradeMaster!
Main product image of 3/4" PEX Lock Clips (Package of 50)
Magnifying glass
Hover image to zoom

3/4" PEX Lock Clips (Package of 50)

Brand:
Viega
SKU:
58073
Rating:
(17)
Q&A:
(2)
3/4" PEX Lock Clips (Package of 50)
Magnifying glass
Hover image to zoom
$46.78 each
In Stock
In Stock
Get 22 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Plastic

Description

–
Double ratchet clips allow easy and secure installation of ViegaPEX and FostaPEX tubing. Fasteners can be connected to allow neat installation of multiple lines. Clips install quickly using drywall or wood screws. For 5/8" ViegaPEX Barrier use 1/2" Lock Clip For 5/8" FostaPEX use 3/4" Lock Clip

Specs

–
Application:

3/4" PEX

Size:

3/4"

Material:

Plastic

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.24 out of 17 reviews
82% would recommend this product
4.24
out of 17 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
6%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Best I've found

By far the best design I've seen - these clips work great. Install ahead of time then simply press the pex into the clip and it locks in place. Provides desired standoff from the mounting surface. Strong and durable - holds even with the weight of a partial roll of tubing pulling against it, yet very easy to open the clip with just your fingers to remove the pex if necessary. Easy to mount though might be better (and 5 stars) if a mounting screw was included and 'captured' in the clip for easier install esp. when working overhead, in awkward positions, screwing into hard fir joists etc.
VS

Most Liked Negative Review

BAD SHIPPER!!!!!!

Product works good. I ordered 2 packages of 100. They sent 2 EACH. They said as a curtesy they would next day air them to me. 6 days later I received them. My customer did not like me telling him this.
Showing 1-10 of 17 reviews

Great customer service

First box was damaged but supply house made it right and sent a replacement box thanks For the great customer service
Lambo
MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BAD SHIPPER!!!!!!

Product works good. I ordered 2 packages of 100. They sent 2 EACH. They said as a curtesy they would next day air them to me. 6 days later I received them. My customer did not like me telling him this.
NOT HAPPY
Fargo, ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clips

I've been using clips for over 15 years . Used them for water piping and DWV . Have not used Viega's over that period of time but between their product and Supply House's great service can't beat them .
Mike
NE PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again !

Clamps are as described, tight fit on upnor aquapex but hold very good. As always suppyhouse shipping was fast and ordering was easy!
Km
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buys these every again terrible product.

Snap looks would not hold together so pipe would fall out to avoid a delay I had to drill holes in the hanger to put zip ties in to hold the snap lock together.
Angry plumber
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Mount. Cleverly Simple!

These clips are FANTASTIC. They may not be as permanent as some clips, but, being able to simply just push the tube up to get it clipped and locked in. FANTASTIC.
Chris
Minnesota
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great !!

These lock clips work great !! I like using them in heat projects hey keep my pex pipe off the surface so I can insulate around them and the pipe doesn't rub and make noise
Tom
Upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good enough

You can bank a bunch together for a clean look. Push PEX tube into clip and it locks in place. Even an apprentice could do it.
Danny Boy
NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Using a screw (sold separately) attach clip to surface. Then place PEX line into clip, give a slight extra push & clip will snap together around pipe. Use on all directions like overhead or vertical. Very easy to work!
Codyelk
WY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Clips

These work great with Viega Fostapex 3/4" (the 3/4" clips). Without them we would have been lost, 100x better than the "talons" which I resorted to when I ran out of these. I actually am buying a final box of these to go back and snug up everything. I know they're expensive, but we went through 6 boxes of 3/4" fostapex and would have been nearly impossible without these.
Ocelaris
New Jersey
11 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How far off the joist will these support the pex? Will it be enough to armor flex my tubing?

Asked by Charlie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is 5/8" clearance between the tubing and the mounting surface when using the 3/4" lock clips.

Was this review helpful to you?
-

About 5/8" from the mounting surface.

Was this review helpful to you?
-

I would expect it will work just fine, though I don't know the thickness of the armor flex. Can't imagine it's that thick though that it wouldn't work. These will keep the pipe maybe about 1/4" from stud/wall (maybe a slight bit less). They work great! I would recommend them. I've used them to hold the pipe to the ceiling, down stud bays and also down a cement wall. Glad I picked them up.

Was this review helpful to you?
- Trap

about 1/2" you can use spacers or use larger bell hangers and support the armor flex

Was this review helpful to you?
-

I have not measured, maybe 1 inch by eyeball, I would not purchase again. I think its better to insulate the pex and then put a fastener over the insulation and mount. I will use electrical conduit straps over the insulation next time. William Turner

Was this review helpful to you?

Q: Will these clips work with Uponor pipe ?

Asked by Trevor 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will. These clips work with any 1" standard PEX.

Was this review helpful to you?
- SleepyPLP5

Absolutely. Clip has a firm grip on Uponor PEX pipe from personal experience with both products. Highly recommend these clips if you plan to install multiple parallel runs (clips join together), or install insulation around the pipe as the clip provides an offset from the wood framing members. Note that you can't do both at the same time though (wouldn't have room for insulation if you join clips together).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy