The Day Savers – A National Tradesmen Day Contest
Main product image of Non-Programmable, 1H/1C, Mechanical Thermostat w/ 3-Wire Zone Mounting Plate
Magnifying glass
Hover image to zoom

Non-Programmable, 1H/1C, Mechanical Thermostat w/ 3-Wire Zone Mounting Plate

SKU:
1F56N-444
Rating:
(16)
Q&A:
(9)
Non-Programmable, 1H/1C, Mechanical Thermostat w/ 3-Wire Zone Mounting Plate
Magnifying glass
Hover image to zoom
$40.54 each
In Stock
In Stock
Get 130 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

  • Single Stage Universal (1H/1C, or 1H, or 1C)
  • Horizontal Setpoint Thermostat
  • 24 Volts
  • Snap Action Contact
  • System Switch: Heat, Off, Cool
  • Fan Switch: Auto, On
  • Profile: Horizontal
  • can be used on 3 wire zone valve and 750mV applications
  • Includes Heat/Cool only Terminal Wallplate
  • Terminals-RC,RH,W,Y,G,O,B,A
  • (MERCURY FREE)

Specs

Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Horizontal

Options:

Fan Control

Changeover:

Manual

Voltage:

24V

Color:

White

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Options
Single-Stage (Heat/Cool)
Non-Programmable
Mechanical
Horizontal
Fan Control
Single-Stage (Heat/Cool)
Non-Programmable
Mechanical
Vertical
Fan Control
Heat Pump
Single-Stage (Heat/Cool)
Non-Programmable
Mechanical
Round
Fan Control
Large Display
Mercury Free T834, 1H/1C, Horizontal Thermostat, T8034N1007
SKU: T8034N1007
Single-Stage (Heat/Cool)
Heat Pump
Non-Programmable
Mechanical
Horizontal
Fan Control

You May Also Need

Product Reviews

4.5 out of 16 reviews
80% would recommend this product
4.5
out of 16 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
6%
3 star
0%
2 star
6%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

COMPLETELY SATISFIED !

This unit was an exact replacement for my old thermostat. Easy to install. Wiring was simple. Fast shipping. Best price found on the web. Completely satisfied customer. I highly recommend SupplyHouse.com to everyone!
VS

Most Liked Negative Review

I was disappointed by the operation of this thermostat

The temperature differential between on and off was about 4 degrees on cooling. I am returning it ang have ordered a Pro Non-Programmable digital type to replace the mechanical one.
Showing 1-10 of 16 reviews

Glad to find the product I needed.

Apartment Original Equipment
StayCool
Spring, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy these from Supplyhouse.com

I am not a huge fan of this thermostat but there are very few options for 3 wire stats to power open and close. I love supplyhouse.com for the purchase though
Dutchman
Naperville, Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service, good prices

I use these frequently on service jobs.
Safariphil
Tinley Park, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have got one good

Alot technology good support
Shiva
Queen ny
6 years ago
Was this review helpful to you?

It was great to find this thermostat

Replaced the old one exactly
Jayw
Seneca Falls NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just as I wanted

for elderly mother perfect non pro t-stat
Diehard
Odenton, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was a near exact replacement for my old thermostat.

easy install good directions
john
San Antonio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems with this item...

Easy to connect with instructions... Started working imediately..
Weldon
Greensboro, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right product

Arrived speedily, easy to install, works like a charm, very quiet
the engineer
Vancouver, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performing great

I tried various programmer thermostats with my Gas package unit. The unit would run constantly throughout the day without turning off. After installing the mechanical thermostat and selecting a set point, the unit operates fine.
C Jay
Wadesboro, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Will this work as a replacement for a W-R type 1f35-910?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 1F56N-444 is the correct replacement for your old thermostat.

Was this review helpful to you?

Q: What are the replacement options for a 1F56W-444 thermostat ?

Asked by Patch 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

there are MANY option, its just a basic 24 volt thermostat

Was this review helpful to you?

Q: where do I get a manual ?

Asked by brian 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://s3.supplyhouse.com/product_files/White%20Rodgers%20-%201F56N-444%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: I have a White-Roger W-R 1F56W-444 Whatis the replacement Thermostat?

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

White Rodgers recommends 1F56N-444 as the replacement for the discontinued 1F56W-444.

Was this review helpful to you?
-

I ordered this exact thermostat online 3 years ago. It was about $40. I cannot remember from whom I bought it from, but I want to say it was from the manufacturer themselves. I would say to just google it up, but you certainly can buy the exact replacement.

Was this review helpful to you?
- Repairman99

you need the 1F56N-444 same unit but no mercury

Was this review helpful to you?

Q: is this stat compatible for heat pump ? looks like my wife,s type of stat----simple to operate

Asked by ice man 12 years ago

Add your answer

* Required Field
-

Yes, I use this very one on heat pumps all the time. It has a “B” and “O” terminal one of which you hook on your wire that goes to the reversing valve. Find the wire in the old unit that hooks to the B or O terminal and just hook it to the B or O terminal on this one.

Was this review helpful to you?
-

No. For a heat pump you need a thermostat designed for a heat pump. These thermostats have a terminal for the reversing valve and an emergency heat option. Sent from my iPad

Was this review helpful to you?
-

Yes. We used this stat for heat pumps in a 130 unit building. Works great

Was this review helpful to you?

Q: MY CURRENT WHITE-RODGERS THERMOSTAT NUMBER TYPE IS 1F56-444 IS THIS THE SAME AS YOUR TYPE 1F56N-444?

Asked by Sly 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1F56N-444 is the replacement for the 1F56-444.

Was this review helpful to you?

Q: My exsisting White Rodgers Thermostat is Type 1F56-301. What is the replace type and model number?

Asked by Gary 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1F56N-444

Was this review helpful to you?

Q: can this thermost be replaced with a led display model

Asked by doug 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes this can be repalced with an LED Display model. For example, see sku TH6110D1005.

Was this review helpful to you?

Q: I currently have two separate thermostats one for heat and one for cooling. Can this thermostat replace both of them as one unit? Current wiring is Heat is RW and cooling is RWG.

Asked by Roy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can, as long as you have a single stage of both heating and cooling.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy