Apply to be a TradeMaster!
Main product image of Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack

Brand:
Aqua-Pure
SKU:
5560907
Rating:
(0)
Q&A:
(1)
Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack
Magnifying glass
Hover image to zoom
$147.29 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP11T, SST1HA, AP101T, AP102T, AP141T, SST2HB
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-3/4" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand high pressure drop and stressful conditions such as variations in water pressure.

Features:
  • Normal Sediment Reduction and Scale Inhibitor
  • Progressive Porosity design helps provide Longer Life (up to 30% longer!)
  • Hot & Cold Water Applications (up to 100° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Entry

Plumbing

Type:

Whole House

Flow Rate (GPM):

10

Micron Rating:

5

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP11T

SST1HA

AP101T

AP102T

AP141T

SST2HB

Height:

9-3/4"

Diameter (Inches):

2-3/4"

Reduction Claim:

Rust

Scale

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP102T, Whole House Water Filter Housing (for 3 to 4 Bathroom Homes)
SKU: 5530008
Aqua-Pure

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The label on our current Part # 5527407 indicate that it is "scale stopper dirt/rust". Does the replacement Part # 5560907 also stop rust?

Asked by Anna 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The cartridge reduces rust and fine particulate in the water used throughout your home.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy