Apply to be a TradeMaster!
Main product image of Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - 2 Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - 2 Pack

Brand:
Aqua-Pure
SKU:
5620601
Rating:
(6)
Q&A:
(0)
Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - 2 Pack
Magnifying glass
Hover image to zoom
$44.43 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
SST2HB, ST-1, AP141T, ST-2, AP11T, SST1HA, AP101T
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Flow Rate (GPM):

8

Max Pressure (PSI):

125

Micron Rating:

50

Cartridge Life:

6 Months

Max Water Temp (°F):

170°F

Used With:

SST2HB

ST-1

AP141T

ST-2

AP11T

SST1HA

AP101T

Height:

9-3/4"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Just what I need

A great product at a great price...the best replacement cartridge for my whole house filter. Fast shipping.
Bev213
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great price and quick shipping!
No Name
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality. I would buy this again and again

Good quality. I would buy this again and again
Al
Boston,MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Works as expected. Super fast delivery
Albert B
Boston, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it says it does

No complaints so far, but it hasn't been installed for long. I'm using this filter on a hot water loop going to a tankless water heater. We were getting a lot of mineral deposits which overwhelmed the tiny thimble size filter in the water heater, so replaced that with this. Holds up to the hot water in the stainless housing and seems to be protecting the water heater as expected.
Swanny
northern California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a good price

These filters won't fill up and break thru as the cheaper ones you find at your local Home Improvement stores will. The cost is higher than the cheap ones, but you get much more life out of these without the fear of system failure.
Marty
Highland, MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy