Apply to be a TradeMaster!
Main product image of Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack

Brand:
Solventum
SKU:
5620405
Rating:
(8)
Q&A:
(0)
Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack
Magnifying glass
Hover image to zoom
$34.07 each
In Stock
In Stock
Get 56 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP102T
Product Highlight: Height
19-1/2"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Max Pressure (PSI):

125

Flow Rate (GPM):

16

Micron Rating:

5

Cartridge Life:

6 Months

Max Water Temp (°F):

170°F

Used With:

AP102T

Height:

19-1/2"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP102T, Whole House Water Filter Housing (for 3 to 4 Bathroom Homes)
SKU: 5530008
Solventum

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

another great experience

Supply House has been great to do business with. They are quick to reply to questions and the turn around time is very good.
Christine
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters, easier to install than the AP110

I have been using these Aqua-Pure filters on my well for many years and they do a very good job of removing sediment in my double-sump whole house filter. I used to buy the individual filters and stack them but have found that this AP100-2 is much easier to install and is just as effective. Also, SupplyHouse does a great job of processing my orders and shipping them right out. The last time I ordered, I placed the order in the evening and the parts shipped that night and were delivered the next day..... outstanding!
Dave
Martinsville N.J.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

competitive pricing and quick delivery

it was difficult finding finding these filters in this longer length. great service, competitive pricing and quick delivery.
jim
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only brand water filter I buy

Have been using these for years in my whole house filter and very satisfied with how it performs.
Brian
Old Lyme, CT
4 years ago
Was this review helpful to you?

Amazing whats in tap water

Take a look at the picture. Filter on the right was used for 6 months. All that rust/sediment was successfully filtered out of my hones main water supply.
Steve
Ronkonkoma, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This doubly tall filter gives more capacity to collect dirt

I use these for refills on a 3M stainless housing. The customer has this on a whole home with a drilled well supply. It's a 3 full bathroom all in with 7 total sinks. Their 3 kids and 2 adult scenario has them using water with baths/showers/drinking water and I'm told a ridiculous amount of laundry to keep country living dirt at bay. They have a couple deadbeat dogs that are usually bathed so there's some more H2O. Point is the filter lasts them 6-9 months. I have yet to check pressure drop to know when dirty but plan to add gage upgrade for pressure drop to optimize change out schedule. Outside water does not run through the filter.
Viper
Oklahoma City, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great quality product at a reasonable price!
Edward
Frederick, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Expected --- Quick and Fairly Priced

Re-order item.
Mike
Newtown, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy