Apply to be a TradeMaster!
Main product image of Aqua-Pure AP904, 900 Series High Flow SQC Whole House Filtration System
Magnifying glass
Hover image to zoom

Aqua-Pure AP904, 900 Series High Flow SQC Whole House Filtration System

Brand:
Solventum
SKU:
5621104
Rating:
(13)
Q&A:
(1)
Aqua-Pure AP904, 900 Series High Flow SQC Whole House Filtration System
Magnifying glass
Hover image to zoom
$423.42 each
In Stock
In Stock
Get 20 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP917HD-S
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
25-1/16"

Description

3M Drinking Water Filtration is Now Part of Solventum


For use with SQC style proprietary sediment or CTO cartridge

Includes mounting bracket for easy installation in most applications.

Please see below for replacement filter options.

Used at the point of entry, the New 3M AP900 Series High Flow SQC Filtration System reduces sediment, rust, precipitated scale, iron and minerals from water using appliances and plumbing fixtures through-out the home or light commercial industrial applications.

Features:
  • Heavy duty particulate reduction - 5 micron nominal
  • Municipal – replacement cartridge AP917HD-S includes a scale inhibition media to help reduce the potential build-up of hardness scale in water using appliances
  • 1" inlet/outlet connections help provide high flow rates up to 20 gpm for larger homes, light commercial/industrial applications
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • 100,000 gallon capacity/one year change-out (based on normal water conditions - helps reduce multi-year cartridge change-out required on most industry standard drop-in style cartridges/housings
  • 304 stainless steel head helps allow for "sweat-in place" installation
  • Die Cast Zinc Anti-Rotation Collar & Locking Latch
  • Manufactured from FDA CFR-21 compliant materials
  • 25 year limited stainless steel head warranty
Replacement Filter Cartridge Options:

Specs

Product Type:

Filtration System

Type:

Whole House

Heavy-Duty

Application:

Point of Entry

Max Pressure (PSI):

125

Micron Rating:

5

Flow Rate (GPM):

20

Used With:

AP917HD-S

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

25-1/16"

Diameter (Inches):

4-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Scale

Sediment

Warranty:

25 Year Limited Stainless Steel Head

Housing Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Aqua-Pure AP917HD-S, Replacement Cartridge for AP904 Series
SKU: 5621008
Solventum
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Great filter. Really see and taste the difference.

Great filter. Really see and taste the difference
PAP
Long Island
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the filter that you need!

We have a well and a lot of sediment that ends up in our pipes. I put this filter in the garage and hooked up a spin-down/sediment filter in-line before this filter to catch the larger stuff first (currently using a 100 micron filter). The results are amazing! Normally, filling up the bath tub would show the orange tint of the water, and would leave a brownish ring around the tub after it is drained… now, the water is crystal clear! I haven't noticed any reduction in water pressure at all either… so far, I'm 100% happy with this filter! My wife is hopeful that her hair color treatments will last a little longer too — time will tell.
Jeep CJ-7 Driver
Ravensdale, WA
4 years ago
Was this review helpful to you?

I would buy this again even recommend this system to family!

This product is well built and made in the USA not China lol. It made our city water like bottled water out of the tap! Takes the scale out of the water which is great for all appliances, fittings, pipes. and our tankless hot water heater! It is a lot cheaper than a lot of those online you find and this unit DOES THE JOB!!! Changing the filer is easy to do with very little mess if installed correctly (which is super easy by the way) and the filters last 9 months to a year or more depending on the amount of water used. I will roll with this whole house filter system until the wheels fall off lol!!!!!!!!
Adam
Monterey CA
5 years ago
Was this review helpful to you?

I would buy this again.

This is the best whole house filter I have used. It gets most of the orange rust color out and makes the taste much better. However, my well water is so bad I have another smaller filter in front of this to catch most of the rust sediment first. I can go six months on this filter. It does not drop water pressure much either. I would give it a 5 star if it took all the orange rust out. Keep in mind, I have pretty bad water.
barnwoodlogger
Bradford, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter reasonable price

I am a licensed plumber in NJ and put this filter in my own home (city water) and liked it so much I have sold three other units, one being my friend who also has city water and due to construction on the water mains near his home kept getting sediment. The filter worked instantly. Also another good perk to this filter is that it also takes care of scale, all three homes I installed it on have tankless water heaters or combi systems this helps with the annual maintenance on these systems in which the scale can damage the systems. The only thing I would recommend is check the amount of GPM you use if you have a larger home and you have this on your irrigation or out side hose bibs it will cut your flow down drastically inside of your home.
GrayCo Mechanical
New Jersey
6 years ago
Was this review helpful to you?

I will buy this product again

It does filter the water (city) we'll enough to drink almost like bottle water I can tell a difference and worth the money
Josh
Ft myers
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally a user friendly filter that WORKS.

easy install, easy filter change, clean tasting tap water, and the chlorine is gone.
Bagnel
central NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solidly built

Would recommend. Solidly built, steel threads. Unfortunately 3M doesn't provide screws for the included bracket.
PRun
Cincinnati, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pictures dont do this justice at all! and its MADE IN USA!!!

I have not yet installed this yet so. I will try to amend this after, but I have to say after shopping for a filter for a long time looking all over the internet, and at local retailers I finally made my choice with this 3M AP904. Right out of the box I was very impressed this filter is built way better then I expected. It did seem a tad expensive but now that I have it in my hands I can see the build quality first hand. This is not your typical made in china plastic filter, the head is beautifully made, the canister is over 20" long and about 4.5" in diameter, even the wall mount bracket is heavy duty and mates to the head securely.
Brian D
Ohio
8 years ago
Was this review helpful to you?

Very good.

Innovative, well designed and affordable whole house water filter that resolved our rust issue immediately. My whole house including the irrigation system is now being filtered. No more smelly water. No more rust scale. No more time wasted complaining to the Suffolk County water district. Just clean, delishous, pure water. Ahh. It's all good.
Bill from Wheatley Heights.
Wheatley Heights NY.
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you recommend connecting this to 1" SCHD40 PVC?

Asked by Kyle 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A fitting such as 436-010 would adapt PVC to the filter system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy