Apply to be a TradeMaster!
Main product image of Aqua-Pure AP917HD-S, Replacement Cartridge for AP904 Series
Magnifying glass
Hover image to zoom

Aqua-Pure AP917HD-S, Replacement Cartridge for AP904 Series

Brand:
Solventum
SKU:
5621008
Rating:
(23)
Q&A:
(0)
Aqua-Pure AP917HD-S, Replacement Cartridge for AP904 Series
Magnifying glass
Hover image to zoom
$327.04 each
In Stock
In Stock
Get 15 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP904
Product Highlight: Height
25-1/16"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

3M Drinking Water Filtration is Now Part of Solventum


The AP917HD-S Replacement Cartridge for the AP904 series (AP902 & AP903) has been designed for heavy duty sediment reduction (5 micron nominal). At 10 gpm average fl ow rate, this product performs to 75% efficiency over its life (100,000 gallons) based on manufacturers test protocol for chlorine taste and odor. This cartridge also includes a scale inhibition media to help reduce the potential build-up of hardness scale in water heaters, pipes and water using appliances. 10 GPM Flow Rate. This product is not designed for potable water with precipitating iron, bacteria or chloramine present.

This cartridge is compatible with the following filter housings:

Specs

Product Type:

Replacement Cartridge

Type:

Heavy-Duty

Whole House

Application:

Point of Entry

Flow Rate (GPM):

20

Max Pressure (PSI):

125

Micron Rating:

5

Service Life:

100,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

AP904

Height:

25-1/16"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Scale

Chlorine Taste & Odor (CTO)

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Aqua-Pure AP917HD, Replacement Cartridge for AP903
SKU: 5621006
Solventum

Product Reviews

4.48 out of 23 reviews
86% would recommend this product
4.48
out of 23 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
17%
3 star
9%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The best simple filter I have found.

I have had this installed for 8 months. I changed the filter after 6 months. It is very easy to change. I put a valve on each side and a vent to drain the pressure and more importantly to release the air as I am filling the new filter. Many people may get a year out of a filter but my water is not great. I did not notice my water getting bad at 6 months but wanted to see how the filter was at that time. I think I caught it just in time. I'll continue to change it at 6 months.
VS

Most Liked Negative Review

Good price; shipping is squirrelly

Good price, great product, but it was shipped in an awkward box with the padding all on one side of the product, so it arrived a bit damaged… this product is not supposed to make noise when shaken, so it had some internal damage I considered minor. When ordered directly from the manufacturer, the packing was more appropriate to the density and size of this filter (and no noise when shaken), but that costs $50-100 more, which I think I'll pay next time.
Showing 1-10 of 23 reviews

Great product

This is a great product and fast delivery from supply house.
Joe
Detroit
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, fast shipping

Second time I've ordered from Supply House. Best price found for my whole house filter. Fast shipping, excellent packaging.
Homeowner on Town Water
Clayton, NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It came quick and easy!

This filter was recommended to us by our faithful plumbing company. We were glad to find it on sale. It is a water filter for our whole house supply of indoor water and to our Rinnai water heater.
Lg
Scottsdale, Arizona
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've replaced this filter several times with no issues

I replaced this expensive filter and notice no change in my filtration. I'm still getting spotting and not the results I expected.
John
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aqua-Pure AP904 system

We have the Aqua-Pure AP904 Series whole house water filter system. Bought it to remove the mineral buildup as our area is known for 'hard' water. We have city water. System works great keeping the scale to a minimum. Like that the filter lasts for up to a year before changing.
Lee
Mesa AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as great as I had hoped

I've been a long time buyer of these 3M water filter cartridges and I decided to go for this higher end version. The cartridge fit fine but for the promise of better water filtration and calcium breakdown not sure it does anything more vs. the cheaper version. Next time I am going with the cheaper version.
Michael v
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have to buy it again. It fits the quick connect

The quick connect makes this an easy change. Filters are solid and do a good job
No
North jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the Job

This cartridge goes into my whole house water filtration system. It does improve the water quality. I also have a pre-filter and my refrigerator has a water filter so my water is drinkable tastewise. Price goes up every month. Supplyhouse has the best price.
Likes good water
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy it again.

I received this product fast.
Fred
Orange county, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Usage of your Cartridge really makes a difference

This replacement Cartridge was the right one. Thanks so much
Ladera Ranch
Ladera Ranch California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy